Shop All Lock Nuts
Zendex Tool
LOCKNUT 5"
Mfr # UT2008-B6
Zoro # G002137381
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5"
- System of Measurement Inch
- Connection Type/Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zendex Tool
- MFR # UT2008-B6
- Zoro # G002137381
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | 5" |
Connection Type/Size | 5" |
Details
Item | Lock Nut |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 10 PK (M07000.200.0030)
- AVK Nut Insert, 3/8"-16 Thrd Sz, 3/4 in L, Sleeve, Stainless Steel, Plain, 10 PK (4CUF9)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Plain Aluminum (5ZE37)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (50C275KCS)
- G.L. HUYETT Lock Nut, M70, Steel, Plain (KM-14)
- MIDWEST FASTENER Breakaway Lock Nut, 3/8"-16, Zinc, Zinc Plated, 6 PK (77784)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (U12960.025.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-12, Steel, Grade C, Yellow Zinc, 9/32 in Ht, 25 PK (SLI80561-025P)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-18, Steel, Grade C, Zinc Plated, 47/64 in Ht, 10 PK (U12950.062.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Yellow Zinc, 1/2 in Ht, 80 PK (B12920.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, M22-2.50, Steel, Class 10, Zinc Plated, 22 mm Ht, 10 PK (M12410.220.0001)
- Zendex Tool Lock Nuts