Shop All Tire Inflation Kits
Zeeline
Tire Sealant Pump
Mfr # ZE240
Zoro # G208677445
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5 ft Vinyl Hose
- Material Cast Iron, Vinyl
- Color Red
- Features Powder Coated Cover, Pumps Tire Sealant Directly Into Tubeless Tires
- Overall Diameter 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zeeline
- MFR # ZE240
- Zoro # G208677445
- UPC # 015954302377
- Country of Origin Taiwan, Province of China
- Category Tire Inflation Kits
Dimensions
Overall Diameter | 11 1/2 in |
Overall Length | 23 in |
Overall Width | 13 in |
Overall Height | 4 in |
Details
Includes | 5 ft Vinyl Hose |
Material | Cast Iron, Vinyl |
Color | Red |
Features | Powder Coated Cover, Pumps Tire Sealant Directly Into Tubeless Tires |
Item | Tire Sealant Pump |
Product Type | Tire Sealant Pump |
Description
Tire Sealant Pump, Product Type Tire Sealant Pump, Material Cast Iron, Vinyl, Overall Length 23 in, Overall Width 13 in, Overall Height 4 in, Overall Diameter 11 1/2 in, Color Red, Includes 5 ft Vinyl Hose, Features Powder Coated Cover, Pumps Tire Sealant Directly Into Tubeless Tires
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLOMBCO 125 oz P style Value Line clipon weight (PLO69054-8)
- A & I PRODUCTS Pin, Top Link, Cat III 6.5" x1.5" x1.5" (A-TLP007)
- ILC Replacement for YANMAR 129429-77010 STARTER (129429-77010 STARTER)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 56096 (56096)
- AMFLO Ball Foot Chuck, 1/4in FNPT, Steel (17-351)
- ESCO Tire Inflator, Auto, Wall Mount (10965)
- BULLDOG WINCH Deflator with Analog Pressure Gauge (42066)
- MILTON Dual Head Straight Chuck Inflator Gauge (501)
- HALTEC Off Road Tire Gauge, Recalibratable (GA-255S-RCL)
- FRITA Frita 239112 12V Master Mechanic Heavy Duty Portable Tire Inflator (239112)
- PROSOURCE 12V 250Psi Air Compressor (TPG-ACR250PSI3L)
- Zeeline Tire Inflation Kits