Shop All Engine Specialty Tools
Zeeline
Professional Combination Oil Drain and Fluid Evacuator with Measuring Bowl, 21Gallon
Mfr # ZE21CMB
Zoro # G507134946
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zeeline
- MFR # ZE21CMB
- Zoro # G507134946
- Country of Origin Turkey
- Category Engine Specialty Tools
Description
This 21Gallon Combination Oil drain was built with professionals in mind and was designed to be used when changing oil, transmission fluids, and more for automobiles and light trucks This combination oil drain can be used as a standard oil drain can be placed under a lifted vehicle or act as a fluid evacuator using the included probes to remove fluids without having to remove the drain plug on the pan which limits shop liability but is also critical for vehicles that do not utilize a dipstick to check fluid levels The 24Gallon 95 qt measuring bowl allows the technician to verify the amount of fluid removed before adding new fluid to the vehicle To use the evacuator just pressurize the tank with a shop air connection, attach the appropriate probe, insert into the dipstick and watch the oil flow into the evacuator This unit is also portable so there is no need to leave attached to an air hose during operation after pressurization This 2in1 unit is suitable for smaller shops wanting to service more types of vehicles or larger shops looking to increase productivity in their shopsFeaturesPro Grade Funnel 145inch diameter with built in screen creates a wide area to catch fluids and prevent drain plugs and gaskets from falling into the tankIntegrated Level Gauge Easy to view built in sight gauge allows users to know when it is time to empty the tankSimple Air Evacuation Evacuate the drain by using an air connection and connecting to the drain No need to invest in more expensive diaphragm pump systems to evacuateMore Stability The fixed axel and casters configuration makes moving under a vehicle simple and helps the drain stay putBuilt with safety in mind Includes a pressure relief safety valve to prevent over pressurization and downtube ball valve to prevent surprise oil showers or spillage in case the drain is knocked over6inch fixed wheels and 3inch casters5foot evacuation hose with JhookCan be used with oil, transmission fluid, and antifreeze5 evacuator probes includedDurable steel tank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLEY HOLLEY EFI PRO DASH 6.86 (553-112)
- BUSHWACKER 19-19 RAM 1500 MUD FLAPS FOR POCKET FLARES (MUD-50054)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Sleeve Lock Straight-In Brass Chuck with Shut-off Valve (T19)
- QUICKCABLE Battery Box, Black, 26-49/64" Lx14-1/64" W (120177-360-001)
- ZEELINE 10 x 5 in. Disposable Breather with Silica Gel 2 in. NPT - Male (D-108)
- ZEELINE Polyethylene Measure with Flexible Spout, 2 qt (ZE753)
- MSD IGNITION DISTRIBUTOR CAP HEI RETAINER (8433)
- PANTHER PRODUCTS Panther Oil Extractor 15L Capacity - Pro Series (75-6015)
- ELECTRONIC SPECIALTIES Fuse Buddy Current Loop Kit (312A)
- ERNST MANUFACTURING 40 Tool Space Saver Wrench Rails Red With Magnet (6014M)
- FACET Distributor Caps Facet Dist Cap, 2.7490Pht (2.7490PHT)
- Zeeline Service & Shop Tools