No Product Image Available

Zeeline

Professional Combination Oil Drain and Fluid Evacuator, 21Gallon


product price: $742.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This 21Gallon Combination Oil drain was built with professionals in mind and was designed to be used when changing oil, transmission fluids, and more for automobiles and light trucks This combination oil drain can be used as a standard oil drain can be placed under a lifted vehicle or act as a fluid evacuator using the included probes to remove fluids without having to remove the drain plug on the pan which limits shop liability but is also critical for vehicles that do not utilize a dipstick to check fluid levels This 2in1 unit is ideal for smaller shops wanting to service more types of vehicles or larger shops looking to increase productivity in their shops To use the evacuator function just pressurize the tank with a shop air connection, attach the appropriate probe, insert into the dipstick and watch the oil flow into the evacuator This unit is also portable so there is no need to leave attached to an air hose during operation after pressurizationFeaturesPro Grade Funnel 145 inch diameter with built in screen creates a wide area to catch fluids and prevent drain plugs and gaskets from falling into the tankIntegrated Level Gauge Easy to view built in sight gauge allows users to know when it is time to empty the tankSimple Air Evacuation Evacuate the drain by using an air connection and connecting to the drain No need to invest in more expensive diaphragm pump systems to evacuateMore Stability The fixed axel and casters configuration makes moving under a vehicle simple and helps the drain stay putBuilt with safety in mind Includes a pressure relief safety valve to prevent over pressurization and downtube ball valve to prevent surprise oil showers or spillage in case the drain is knocked over6inch fixed wheels and 3inch casters5foot evacuation hose with JhookCan be used with oil, transmission fluid, and antifreeze5 evacuator probes includedDurable steel tank

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.