Shop All Engine Specialty Tools
Zeeline
Professional Air Evacuated Transmission Drain, 21Gallon
Mfr # ZE21TD
Zoro # G207134932
product price: $854.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$854.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zeeline
- MFR # ZE21TD
- Zoro # G207134932
- Country of Origin Turkey
- Category Engine Specialty Tools
Description
This 21Gallon Transmission Drain was built with professionals in mind and was designed to be used when changing oil, transmission fluids, and more for automobiles and light trucks This Transmission drain can be placed under a lifted vehicle utilizing the stable fixed wheel and fixed axel combination as well as the telescoping funnel to accommodate various working positions This unique drain utilizes a 24Gallon 95 qt measuring bowl that is integrated into the downtube assembly Today's newer vehicles come with no transmission dipsticks which leaves shops unable to document how much fluid is removed when performing drain and fill services The chamber allows the technician to document what is removed from the vehicle and allows them to add that amount back according to procedures from sever OEsFeaturesPro Grade Funnel Wide catch 205inch diameter with built in screen creates a wide area to catch fluids and prevent drain plugs and gaskets from falling into the tankIntegrated Level Gauge Easy to view built in sight gauge allows users to know when it is time to empty the tankSimple Air Evacuation Evacuate the drain by using an air connection and connecting to the drain No need to invest in more expensive diaphragm pump systems to evacuateMore Stability The fixed axel and casters configuration makes moving under a vehicle simple and helps the drain stay put, unlike models with 4swivel casters that move on uneven floorsBuilt with safety in mind Includes a pressure relief safety valve to prevent over pressurization and downtube ball valve to prevent surprise oil showers or spillage in case the drain is knocked over6inch fixed wheels and 3inch casters5foot evacuation hose with JhookCan be used with oil, transmission fluid, and antifreeze5inch diameter funnelDurable steel tank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER BRAKES 12 Oz Can Brake Fluid, Fc134280 (FC134280)
- SKF Shaft Seal, 1-3/8 x 2-1/4 x 5/16", CRW1, NBR (13671)
- REMINGTON INDUSTRIES 4 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 96" Length (1283/04T133RED96)
- MAIN FILTER MP FILTRI CS100A10A Replacement/Interchange Spin-On Filter (MF0058032)
- ZEELINE 10 x 5 in. Disposable Breather with Silica Gel 2 in. NPT - Male (D-108)
- ZEELINE Polyethylene Measure with Flexible Spout, 2 qt (ZE753)
- APEX TOOL GROUP 90T Tooth Flex-Head Ratchet Set (81230T)
- WESTWARD Engine Cylinder Hone, Steel (45FF52)
- MSD IGNITION CAP/ROTOR KIT CHEVY V8 HEI (84335)
- COUNTERACT Stud Tool Kit with Air Drill, 5" L Handle (SBCK-AD)
- Zeeline Engine Specialty Tools