Shop All Engine Specialty Tools
Zeeline
Professional Air Evacuated Oil Drain, 21Gallon
Mfr # ZE21DC
Zoro # G207134963
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zeeline
- MFR # ZE21DC
- Zoro # G207134963
- Country of Origin Turkey
- Category Engine Specialty Tools
Description
This 21Gallon Oil Drain was built with professionals in mind and was designed to be used when changing oil, transmission fluids, and more for automobiles and light trucks This oil drain can be placed under a lifted vehicle utilizing the stable fixed wheel and fixed axel combination as well as the telescoping funnel to accommodate various working positions When the tank is full, pressurize the tank with an air connection after closing the appropriate valves and then drain will evacuate into your waste oil tankFeaturesPro Grade Funnel 145 inch diameter with built in screen creates a wide area to catch fluids and prevent drain plugs and gaskets from falling into the tankIntegrated Level Gauge Easy to view built in sight gauge allows users to know when it is time to empty the tankSimple Air Evacuation Evacuate the drain by using an air connection and connecting to the drain No need to invest in more expensive diaphragm pump systems to evacuateMore Stability The fixed axel and casters configuration makes moving under a vehicle simple and helps the drain stay put, unlike models with 4swivel casters that move on uneven floorsBuilt with safety in mind Includes a pressure relief safety valve to prevent over pressurization and downtube ball valve to prevent surprise oil showers or spillage in case the drain is knocked over6inch fixed wheels and 3inch casters5foot evacuation hose with JhookCan be used with oil, transmission fluid, and antifreeze145 inch diameter funnelDurable steel tank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Chrome Exhaust Stack, Extended Curve 58" x11.5" x8" (A-146490CHR)
- MAIN FILTER DONALDSON/FBO/DCI P565059 Replacement/Interchange Spin-On Filter (MF0058013)
- TRAC OUTDOORS Crooked Creek Synthetic Paddle With Hybrid Grip (50451)
- MAIN FILTER NAPA 1849 Replacement/Interchange Spin-On Filter (MF0058075)
- ZEELINE 10 x 5 in. Disposable Breather with Silica Gel 2 in. NPT - Male (D-108)
- ZEELINE Polyethylene Measure with Flexible Spout, 2 qt (ZE753)
- POWERBUILT Serpentine Belt Tool Kit (648451)
- MOTIVE PRODUCTS Universal Brake Bleeder Kit (0250-MTV)
- OTC Camshaft Holding Tool, No. of Pieces 1 (567649)
- BRUSH RESEARCH MANUFACTURING V-8 & 6-2 Copper/Injector Cleaning Brush, 1.125" Major Diameter, SS, 10" OAL, Cut For Power (V862)
- Zeeline Service & Shop Tools