Shop All Pressure Gauges
Zeeline
Polypropylene Tank Gauge, Adjustable, Max 72 L
Mfr # ZETG72
Zoro # G007134958
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zeeline
- MFR # ZETG72
- Zoro # G007134958
- Country of Origin China
- Category Pressure Gauges
Description
The Polypropylene Tank Gauge is ideal for measuring the remaining fluid in a tank without having to take off the bung cap and guess the depth of the fluid It comes with a 1 12 NPT and 2 NPT with a max length of 72 It is an adjustable length so it works with any tank up to 72 deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black (PEM1401LF)
- MONARCH Phaser Battery LED Strobe, RPM 0-500,000 (6232-010)
- TEST PRODUCTS INTL DMM Full Size Auto Ranging Min/Max (153)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6241-020)
- WINTERS Economy 2" 0-100 psi/Kpa 1/4" Npt Back (PEM1407)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/bar, 1/4 NPT Male Back Conn, -40 Degree Service Fill, Panel Mount Clamp (25-911-5000-psi/bar-PMC-GY40)
- APG Digital Pressure Gauge, Range 0-1000 PSI (PG2-1000)
- FLUKE Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Metal, Gray (2700G-G35M)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 30/15 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-30/15-psi)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L160#)
- WIKA Pressure Gauge 0600Psi 212In 14In Npt (9456007)
- Zeeline Pressure Gauges