Shop All Fuel Transfer Accessories
Zeeline
Fuel Tank Filter
Mfr # ZENS-10
Zoro # G509020254
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 5/8 in
- Gasket Material Buna-N
- Compatible with Manufacturer Model Number ZE175
- Flow Rate - Maximum 5 gpm
- Filter Rating - Maximum 10 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zeeline
- MFR # ZENS-10
- Zoro # G509020254
- UPC # 015954000105
- Country of Origin India
- Category Fuel Transfer Accessories
Dimensions
Overall Length | 9 5/8 in |
Media Intake Connection Size | 1 in |
Discharge Connection Size | 1 in |
Details
Item | Fuel Tank Filter |
Gasket Material | Buna-N |
Compatible with Manufacturer Model Number | ZE175 |
Flow Rate - Maximum | 5 gpm |
Filter Rating - Maximum | 10 micron |
Media Intake Connection Type | NPT |
Operating Pressure - Maximum | 150 psi |
Discharge Connection Type | NPT |
Compatible with Brand | Goldenrod |
Compatible Manufacturer Part Number | ZE175 |
Compatible Manufacturer Model Number | ZE175 |
For Use with Mfr. Model Number | ZE175 |
For Use With Mfr. Model Number | ZE175 |
Description
Fuel Tank Filter, Flow Rate - Maximum 5 gpm, Filter Rating - Maximum 10 micron, Operating Pressure - Maximum 150 psi, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Discharge Connection Size 1 in, Discharge Connection Type NPT, Compatible with Brand Goldenrod, Compatible with Manufacturer Model Number ZE175, Compatible with Grainger Part Number 3MMF2, Gasket Material Buna-N, Overall Length 9 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.5, Nat, 70 Gal (01-29828)
- LIBERTY PUMPS Level Alarm, Audio/Visual/App, 115VAC, 86dB (ALM-P1-EYE)
- A.R. NORTH AMERICA Unloader, VHP 8000 psi (4072000091)
- CONTROL DEVICES Float Valve Rod, Stem, 12 in L (R1315-12)
- ZEELINE FUEL NOZZLE 3/4" INLET/OUTLET STRAIGHT (NS1538)
- ZEELINE Nozzle Holster, For Petroleum Drum Pump (53)
- ZEELINE Drip Tray Tool (785)
- ZEELINE Plastic Nozzle for DEF (DEF-15)
- ZEELINE Hose Assembly, 8 ft. (2178)
- ZEELINE DEF Stainless Steel Automatic Nozzle (DEF-906)
- DAYTON Quick Disconnect, Polypropylene (1DLU7)
- Zeeline Fuel Transfer Accessories