Shop All Drum Cradles & Tippers
Zeeline
DRUM CRADLE TILTING 30135
Mfr # NS135
Zoro # G001938552
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 600 lb
- Includes Axle and Wheel, Tips and Rotate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zeeline
- MFR # NS135
- Zoro # G001938552
- UPC # 159543013562
- Country of Origin India
- Category Drum Cradles & Tippers
Details
Load Capacity | 600 lb |
Item | Dolly Band Type |
Includes | Axle and Wheel, Tips and Rotate |
Description
DRUM CRADLE TILTING 30135. Drum Cradle. Item Drum Cradle. Type Tilting. Used On Item 55 Gallon Oil/Grease/Fuel/Chemical Drum. Capacity 600 Pound. Includes Axle and Wheel, Tips and Rotate. Excludes Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Med Duty 1-1/2" Expanding Stem Caster 5" (CMS3-5RPB)
- KELLEY Lip Actuators/Rods, Lip Assist Rod (053-041)
- GLOBAL INDUSTRIAL Double Fork Forklift Hook Attachment, Swivel Hook, 10,000 Lb. Cap. (988986)
- DAYTON Cable, 1/4 In, L 50 Ft, WLL 1640 Lb (2TAK9)
- ZEELINE Tilting Drum Cradle with Casters (135WC)
- WESCO Horizontal Drum Sling 38" L x 2" W x 2" H (DRM305)
- GLOBAL INDUSTRIAL Mobile Drum Carrier for Dispensing 55 Gallon Steel Drums, 800 Lb. Capacity (952800)
- VESTIL Manual Drum Tipper-Upender DTP-11 (DTP-11)
- AMERICAN FORGE & FOUNDRY Brake Drum Handlers (3595A)
- AMERICAN FORGE & FOUNDRY Drum Cradles (8656)
- MORSE Morse Forklift-Karrier - 55 Gallon - 1500 Lb. Capacity (285A-HD)
- Zeeline Drum Cradles & Tippers