Shop All Dollies
Zeeline
DOLLY Lip-typ w/stl casters f/55gal dru
Mfr # NS138-S
Zoro # G202576553
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Diameter 20 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Wheel Diameter | 20 Inch |
Details
Item | Dolly Lip-Type |
Description
DOLLY Lip-typ w/stl casters f/55gal dru. Drum Dolly. Total Weight Capacity 450 Pound. Number of Casters 4. Material Phenolic. For Use with/Fits 55 Gallon Oil/Grease/Fuel/Chemical Drum. Diameter 20 Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER Heavy Duty Furniture Dolly w/ 4" TPR Rubber Wheels - 960 Lbs Cap. (B18304MIR)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP132436SL)
- VESTIL Aluminum Truck Dockboard W/ Steel Curb (TAS-20-7260)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load, Gray Wheel (P9S-RP030K-H-TB)
- ZEELINE Band Type Dolly with Steel Casters for Drum, 100-120 lbs (120-S)
- ZEELINE Dolly with Steel Casters Up to 200 Pounds (ZE120-S)
- ZEELINE Band-Type Dolly with Phenolic Casters for Pail, 25-50 Lbs (105)
- ZEELINE Band Type Dolly with Phenolic Casters for Drum, 100- lbs (120)
- ZEELINE Lip-Type Dolly with Steel Casters for 55 gal Drum (138-S)
- ZEELINE Band-Type Dolly with Steel Casters for Pail, 25-50 Lbs (105-S)
- STALWART 440 lbs Wheeled Furniture Mover Dolly (75-MOV1002)
- Zeeline Hand Trucks & Dollies