Shop All Dollies
Zeeline
DOLLY Band-type 30121 F/100-120 lb Dru
Mfr # NS120-S
Zoro # G602130522
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Diameter 13-1/2 to 14-1/4 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Wheel Diameter | 13-1/2 to 14-1/4 Inch |
Details
Item | Dolly Band Type |
Description
$DOLLY Band-type 30121 F/100-120 lb Dru. Drum Dolly. Total Weight Capacity 200 Pound. Number of Casters 4. Material Steel. For Use with/Fits 15 to 16 Gallon Oil/Grease/Fuel/Chemical Drum. Diameter 13-1/2 to 14-1/4 Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS 12 ft 5 in Fiberglass Safety Cage, 375 lb Capacity (19708-146)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 36 in. H (ATH2436)
- POST GUARD Post Guard® Bollard Cover CL1386-A, 7"Dia. X 60"H, Yellow W/Red Tape (CL1386-A)
- WERNER 28ft Type IA Fiberglass Extension Ladder (D6228-2)
- ZEELINE Band-Type Dolly with Phenolic Casters for Pail, 25-50 Lbs (105)
- ZEELINE Band-Type Dolly with Steel Casters for Pail, 25-50 Lbs (105-S)
- ZEELINE Dolly with Steel Casters Up to 200 Pounds (ZE120-S)
- ZEELINE Band Type Dolly with Phenolic Casters for Drum, 100- lbs (120)
- ZEELINE Band Type Dolly with Steel Casters for Drum, 100-120 lbs (120-S)
- ZEELINE Lip-Type Dolly with Steel Casters for 55 gal Drum (138-S)
- PROTECTIONPRO Chicken Case Aluminum Flat Dollies, 6 x 15.25 x 23 in. (PR1607988)
- Zeeline Hand Trucks & Dollies