Shop All Grease Pumps
Zeeline
50 isto 1 Portable Grease System for 120 lbs Drum with 16 ft. Hose
Mfr # 1220R-16
Zoro # G310539136
product price: $943.99
/ea
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zeeline
- MFR # 1220R-16
- Zoro # G310539136
- UPC # 15954412489
- Country of Origin China
- Category Grease Pumps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plug Socket With Cable NEBV-H1G2-P-5-N-LE2 (NEBV-H1G2-P-5-N-LE2)
- GOLDENROD Oiler, 12 oz., Steel, 3 in. Bowl dia. (700)
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256Tc, 0960M, Tefc, F, VEM2334T (VEM2334T)
- FESTO Compact Cylinder ADN-16-50-A-P-A (ADN-16-50-A-P-A)
- WESTWARD Lever Action Drum Pump, 55 gal. (19XH29)
- LINCOLN Portable Grease Pump, 25 to 50 lb., 50:1 (989)
- LINCOLN Liquid Transfer Pump, Manual (1326)
- ARO Grease Pump System, 120 lb./16 gal., 50:1 (LP3003-1)
- WESTWARD Grease Gun Filler Pump, 25 or 50 lb. Pail (5NUE0)
- WESTWARD Grease Pump, 25 to 50 lb. Containers, 50:1 (3APE8)
- WESTWARD Grease Pump System, 33 lb, 50:1 (45CT57)
- Zeeline Grease Pumps