Shop All Lawn & Garden Sprayers
Zeeline
36 fl oz Handheld Sprayer, Polyethylene Tank, Hose Not Included Hose Length
Mfr # ZE1000
Zoro # G408789597
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 36 fl oz
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length Hose Not Included
- Application Cleaning and Degreasing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zeeline
- MFR # ZE1000
- Zoro # G408789597
- UPC # 030937340801
- Country of Origin India
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | Hose Not Included |
Details
Sprayer Tank Capacity | 36 fl oz |
Sprayer Pressure Release | Yes |
Tank Material | Polyethylene |
Item | Handheld Sprayer |
Application | Cleaning and Degreasing |
Features | Pressure Relief Valve is Built into the Tank Allowing the User to Relieve Built up Pressure Before Refilling, Molded Imprints for Fingers, Contoured Trigger, Locking Trigger Feature: Simply Press Down the Trigger and Slide Forward to Lock in Position and No Need to Continually Press the Trigger while Spraying |
In Tank Filter | No |
Adjustable Nozzle | Yes |
Description
Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Cleaning and Degreasing, Sprayer Tank Capacity 36 fl oz, Sprayer Pressure Release Yes, Tank Material Polyethylene, In Tank Filter No, Hose Length Hose Not Included, Adjustable Nozzle Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Plate-Auger Hsg Rh (790-00444-4044)
- A & I PRODUCTS Micro-Rib V-Belt (42.0") 18" x5" x1" (A-420J16)
- MTD Cable-Deck (946-0940)
- AFTERMARKET Hydraulic Filter (1909134)
- HUDSON Chameleon Hose End Landscaping Sprayer (36HE6)
- BEST GARDEN 1 Gal. Tank Sprayer with Brass Wand (SX-4B)
- SOLO 3 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48 in Hose Length (473D)
- CHAPIN 2 gal. Industrial Janitorial/Sanitation Sprayer, Polyethylene Tank, Foaming Spray Pattern (2659E)
- SOLO 3 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48" Hose Length (473P)
- CHAPIN 1380 Premier Sprayer, 3 gal, 04 to 05 Gpm, 40 to 60 PSI, 42 in Hose Length, TriPoxy Steel Tank (1380)
- TOLCO Tolco Spray Mist, 3 Gallon, Chemical Resistant Tank Sprayer - 150013 (150117)
- Zeeline Lawn Sprayers & Accessories