Shop All Label Makers & Printers
Zebra Technologies
Zebra ZD421 Direct Thermal Printer ZD4A042-D01M00EZ
Mfr # 105ZD4A0421M
Zoro # G711769323
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 105ZD4A0421M
- Zoro # G711769323
- Country of Origin China
- Category Label Makers & Printers
Description
Streamline your business's operations with the Zebra direct thermal printer ZD4A042-D01M00EZ. Featuring more powerful performance and a more intuitive interface this printer outshines the competition. It supports both EPL and ZPL programming languages allowing it to adapt to the language that you are most comfortable using. It comes equipped with a modular connectivity slot a USB cord and a USB host giving you the freedom to print labels from any device as needed. It also boasts a sharp 203 DPI printing option for outstanding print quality.A user-friendly 3 button interface with 5 LED icons can be used to operate the printer. The touchscreen itself is designed and tested for superior durability and sends color-coded alerts to provide status at-a-glance when printing is delayed or the unit encounters an error. Also included is Zebra's premier printer operating system Print DNA which combines productivity management development and visibility tools to create a superior printing experience. It delivers better performance the ability to remotely manage multiple printers and compatibility with other printers to support efficient integration into your existing workflow. Not to mention its ribbon cartridge delivers a print width of 4'' creating crisp clear labels to meet your needs.Overall Dimensions:Length: 8 11/16''Width: 7''Height: 5 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Wire Mail Cart, 21-1/2x37.5x39-1/4, Chrome (40912)
- XEROX Finisher Staple, Xerox 7760/4150, PK15000 (008R12941)
- QUARTET Dry-Erase Markers, Chisel Point, 4/PK, Assorted (QRT5001M)
- UNIVERSAL Perforated Writing Pads, Wide/Legal, 8.5x11.75, Assorted, 50 Shts, PK6 (UNV35878)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT600 Series (ZT61042-T010200Z)
- ZEBRA TECHNOLOGIES Zebra TLP2824 Advanced Desktop Barcode Printer with Parallel Connection 282P-101212-000 (105282P11212)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT510 Series, Weight: 50 lb (ZT51043-T01A000Z)
- ZEBRA TECHNOLOGIES Zebra ZT230 Industrial Barcode Printer ZT23042-D01000FZ (105ZT23042DF)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT510 Series (ZT51042-T210000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT600 Series (ZT61042-T0101A0Z)
- BROTHER INTERNATIONAL Brother P-Touch Easy, Portable Label Maker, , 3 Fonts, White & Gray (PTH110)
- Zebra Technologies Labels & Label Makers