Zebra Technologies

Zebra XPAD L10 10.1'' Rugged Android Tablet with Scanner RTL10B1-E1AS0X0000NA


product price: $3,849.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Streamline your business's operations with this Zebra XPAD L10 10.1'' rugged Android tablet RTL10B1-E1AS0X0000NA. Featuring a smaller lighter and more durable design this tablet provides the user with comfort and friendly usability. It features an Android 11 operating system with a Qualcomm Snapdragon 660 octa-core 2.2 GHz processor which offer highspeed performance. All information can be accessed and stored thanks to its 4 GB of RAM and 64 GB solid-state drive SSD. Plus this 4G LTE tablet allows you to operate it using WiFi Bluetooth or with cellular data. The built-in GPS is usable through these options.The versatile functionality of this tablet makes it the perfect companion whether you're in-person at the office on-call at the warehouse or on-the-go. It's built with a 10.1'' capacitive touchscreen with a 1000 nit View Anywhere display that can easily be read under any lighting conditions even under direct sunlight. The touchscreen is fully responsive to varying pressure sensitivities so it can be used with a stylus bare finger or gloved finger.This unit's 2-in-1 capability allows for it to be used as either a tablet or a laptop as the handy keyboard can quickly be attached or detached in a pinch. For added security the touchscreen and tablet body are resistant to dust drops and water.Not only does this unit function as a tablet but it also acts as a scanner to fit all your needs. The scanner reads 1D and 2D barcodes whether they are scratched dirty or hard to read. To add to the superior performance of this tablet it comes with front and back color cameras to capture minute details. Operation is made possible through the rechargeable battery which provides up to 24 hours of battery life and can be swapped out at any time.Overall Dimensions:Width: 11''Depth: 10''Height: 7/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.