Shop All Label Maker Ribbons
Zebra Technologies
Zebra TT Ribbon, Wax/Resin, 6.06" x 1476', 1" Core
Mfr # 05555BK15445
Zoro # G6183196
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Ink Color Black
- Length 1476 Ft.
- Width 6.00" - 6.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 05555BK15445
- Zoro # G6183196
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Length | 1476 Ft. |
Width | 6.00" - 6.99" |
Details
Color | Black |
Item | Thermal Transfer Ribbon |
Ink Color | Black |
Description
Wax/resin ribbon for printing barcodes on coated paper. Provides a clear image under harsh conditions. Prints at speeds up to 6 inches per second.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Red Underground Tape (Caution Buried Electric Line Below) (UT8D)
- NATIONAL SAFETY APPAREL Leggings, Aluminized Carbon Kevlar(R), L (L05NLNLVCXXLG)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1494-RD_14X10 (U5-1494-RD_14X10)
- QUAKEHOLD! Equipment Wall Strap, White (RW.2X48.W.2.1)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 244', 0.5" Core (05319GS11007)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 244' (02000CT11007)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Resin, 4.33" x 244', 0.5" Core (05095GS11007)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.02" x 1476', 1" Core (05319BK10245)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Resin, 4.33" x 1476' Roll, 1" Core (05095BK11045)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.02" x 1476', 1" Core (06000BK10245)
- BRADY Label, 2 in W, Outdoor, White (BM7C-2000-584-WT)
- Zebra Technologies Label Maker Ribbons