Shop All Label Maker Ribbons
Zebra Technologies
Zebra TT Ribbon, Wax/Resin, 3.27" x 1476', 1" Core
Mfr # 05586BK08345
Zoro # G6184298
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Ink Color Black
- Length 1476 Ft.
- Width 3.00" - 3.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 05586BK08345
- Zoro # G6184298
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Length | 1476 Ft. |
Width | 3.00" - 3.99" |
Details
Color | Black |
Item | Thermal Transfer Ribbon |
Ink Color | Black |
Description
Premium wax/resin ribbon that provides outstanding print quality in a variety of environments. Provides outstanding smear and scratch resistance on coated paper and many synthetic materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, M, 18, Black, PR (RB4039)
- IMPACT PRODUCTS Disposable Tyvek Sleeves, Case Of 200 (TY500SWH00020000)
- DAX HARD HATS Hard Hat Fiber Resin Full Brim (Red) (HDF-20RG)
- PIG Sediment Drain Filter, Sediment/Debris (FLT830)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Resin, 2.50" x 244', 0.5" Core (05095GS06407)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax/Resin, 4.33" x 244', 0.5" Core (03200GS11007)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 1476' Roll, 1" Core (06000BK11045)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 244' (02000CT11007)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax/Resin, 2.36" x 1476', 1" Core (03200BK06045)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 1476', 1" Core (05319BK11045)
- BRADY Label, 1/2 in W, Outdoor, Yellow (M7C-500-595-YL)
- Zebra Technologies Label Maker Ribbons