Shop All Label Maker Ribbons
Zebra Technologies
Zebra TT Ribbon, Wax, 5.16" x 1476', 1" Core
Mfr # 05319BK13145
Zoro # G6183756
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Ink Color Black
- Width 5.00" - 5.99"
- Length 1476 Ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Technologies
- MFR # 05319BK13145
- Zoro # G6183756
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 5.00" - 5.99" |
Length | 1476 Ft. |
Details
Color | Black |
Item | Thermal Transfer Ribbon |
Ink Color | Black |
Description
Wax ribbon for printing high-quality, durable barcodes. Offers unmatched printing for both visible light and infrared scannability. Excellent performance on tough-to-print uncoated and uneven tag stocks, including Tyvek. Prints at speeds up to 8 inches per second.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE GRIPSTER Gloves (Glove)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC222221)
- MIGHTY LINE Clear Protective Overlay, 6inx10in, PK100 (LABELPROT)
- ANSELL Electrical Insulating Gloves, 9, PR (RIG014YBSC)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.02" x 1476', 1" Core (05319BK10245)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax/Resin, 4.33" x 244', 0.5" Core (03200GS11007)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 1476', 1" Core (02100BK11045)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Resin, 2.50" x 244', 0.5" Core (05095GS06407)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 244', 0.5" Core (05319GS11007)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax/Resin, 4.33" x 1476' Roll, 1" Core (06100BK11045)
- BRADY Ribbon Cartridge, 4.11" W, 200 ft. L, Yellow (76751)
- Zebra Technologies Safety Labels