Shop All Label Maker Ribbons
Zebra Technologies
Zebra TT Ribbon, Resin, 3.30" x 244', 0.5" Core
Mfr # 05100GS08407
Zoro # G6184447
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Ink Color Black
- Length 244 Ft.
- Width 3.00" - 3.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 05100GS08407
- Zoro # G6184447
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Length | 244 Ft. |
Width | 3.00" - 3.99" |
Details
Color | Black |
Item | Thermal Transfer Ribbon |
Ink Color | Black |
Description
Premium resin ribbon for printing images in harsh environments. Unparalleled resistance to scratches and smears, most harsh chemicals, outdoor environments and extreme temperatures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP DOG Protective Sleeve, 18", 6 mil, Green, PR (84012)
- POLAR PLUS Insulated Heavy Duty Coverall, 4X-Tall (22013NT)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-498)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, Gray (10215836)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 244', 0.5" Core (05319GS11007)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 1476', 1" Core (02100BK11045)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax/Resin, 2.36" x 1476', 1" Core (03200BK06045)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon Resin (2.25" x 244') 5095 High Performance (0.5" Core) (800132-202)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.02" x 1476', 1" Core (05319BK10245)
- ZEBRA TECHNOLOGIES Thermal Transfer Ribbon, 4.00" - 4.99" W, 98 Ft. L, Black (05095BK110D)
- SICURIX Printer Ribbon, YMCKO, Cards per Roll 300 (SRX MA300YMCKO)
- Zebra Technologies Safety Labels