Shop All Ink and Toner Cartridges
Zebra Technologies
Zebra Thermal Transfer Wax / Resin Ribbon Cartridge, 6PK
Mfr # 10505555CT11
Zoro # G611595206
product price: $131.99
/pk 6, $22.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 10505555CT11
- Zoro # G611595206
- Country of Origin China
- Category Ink and Toner Cartridges
Description
Enhance your barcode and label printing with this Zebra thermal transfer wax / resin ribbon cartridge 05555CT11007. This cartridge comes in industrial mobile and desktop sizes and is designed for use with your ZD420 printer sold separately. It features a 5555 standard wax/resin ink formulation to create high-quality durable barcodes.The crisp clear images this cartridge produces are able to withstand harsh environmental conditions such as abrasion moisture high temperatures and chemical exposure. This makes it perfect for applications where labels are frequently wand scanned subject to abrasion are placed outdoors applied to chemical drums or exposed to water steam alkali or acid. It boasts a print speed of up to 6'' per second and produces superior print quality on coated paper and matte synthetic label stocks each sold separately. This cartridge is a great option for any operation that values convenience and versatility.Overall Dimensions:Length: 244'Width: 4 5/16''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Peel N Seal 1-Part Buyers Guide - Backer 8 1/2" X 11", 100 Per Pack Pk (82550)
- ZORO SELECT Strapping, Bonded, 250 ft. L, 50 mil (16P071)
- NOVUS Premium HD Staples, 23/10, 1k, 10mm, PK1000 (042-0531)
- SCHOOL SMART BOARD DRY ERASE 11X17 WHITE - (633747)
- ZEBRA TECHNOLOGIES Zebra Thermal Transfer Ribbon, Resin, 4.33" x 244', PK6 (05095CT11007)
- EPSON T078920S, 78, Claria Ink, Cyan/Light Cyan (T078920S)
- CIG Clover Imaging Remanufactured Black, Color Ink Cartridges for Canon PG-245/CL-246, 2PK (118304)
- LEXMARK Black Re-Inking Printer Ribbon High Yield 8M Characters (3070169)
- KYOCERA Developer Unit 100K YLD 302MK93020 (DV1142)
- XEROX Xerox High Capacity Magenta Toner Cartridge, 16500 Yield (106R03739)
- HP Ink Cartridge, Cyan, PK3 (CZ134A)
- Zebra Technologies Printers & Scanners