Zebra Technologies

Zebra TC77 Touch Mobile Computer with SE4770 Scanner and 2 Nano SIMs TC77HL-5MJ24BG-NA


product price: $4,247.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Streamline your business operations with the help of this Zebra TC77 touch mobile computer with SE4770 scanner and 2 nano SIMs TC77HL-5MJ24BG-NA. The ultimate in ultra-rugged touch mobile computers Zebra's TC7 line offers maximum simplicity with a device designed to withstand years of the toughest use. It boasts a Qualcomm SD660 architecture with long-lifecycle OS upgradable through Android R and Mobility DNA and 4 11/16'' dual-mode capacitive touch display that does not require a setting switch to change from gloved to un-gloved finger input. Ready for a variety of conditions the TC77 is virtually dust- drop- moisture- and tumble-proof. This performance class device is ideal for applications within a variety of industries including manufacturing retail and hospitality transportation and logistics and government and public safety. The TC77 is different from the TC72 in that it features WWAN in addition to WLAN SD660 and has 2 nano SIM slots. This model is unique among the TC77 line by featuring SE4770 data capture.This ultra-rugged mobile computer withstands multiple 8' drops to concrete. It features dual-action left and right side-scan triggers a push-to-talk PTT button and crystal clear audio. Plus its PowerPrecision+ battery offers 15-hour power fast recharge and warm swap mode to keep your business running smoothly. To ease the transition of any software all Zebra enterprise mobile computers are equipped with Mobility DNA that makes it easy to migrate programs from Windows to Android. This device meets IP68 and IP65 sealing specifications.Overall Dimensions:Length: 6 5/16''Width: 3 5/16''Height: 1 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.