Shop All Mobile Computers & Accessories
Zebra Technologies
Zebra TC72 Touch Mobile Computer with SE4750SR Scanner TC720L-0MK24B0-NA
Mfr # 105TC720L0MK
Zoro # G411583496
product price: $3,714.99
/ea
Free Shipping & Returns
$3,714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 105TC720L0MK
- Zoro # G411583496
- Country of Origin China
- Category Mobile Computers & Accessories
Description
Streamline your business operations with the help of this Zebra TC72 touch mobile computer with SE4750SR scanner TC720L-0MK24B0-NA. The ultimate in ultra-rugged touch mobile computers Zebra's TC7 line offers maximum simplicity with a device designed to withstand years of the toughest use. It boasts a Qualcomm SD660 architecture with long-lifecycle OS upgradable through Android R and Mobility DNA and 4 11/16'' dual-mode capacitive touch display that does not require a setting switch to change from gloved to un-gloved finger input. This performance class device is ideal for applications within a variety of industries including manufacturing retail and hospitality transportation and logistics and government and public safety. This model is unique among TC72 devices in that it features a SE4750SR scanner and is non-ARCore.This ultra-rugged mobile computer withstands multiple 8' drops to concrete. It features dual-action left and right side-scan triggers a push-to-talk PTT button and crystal clear audio. Plus its PowerPrecision+ battery offers 15-hour power fast recharge and warm swap mode to keep your business running smoothly. To ease the transition of any software all Zebra enterprise mobile computers are equipped with Mobility DNA that makes it easy to migrate programs from Windows to Android. This device meets IP68 and IP65 sealing specifications.Overall Dimensions:Length: 6 5/16''Width: 3 5/16''Height: 1 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TELESIS 32 Bit 100Mbps Pci Express Fast Ethernet Fiber Adapter Card; Lc (AT-2711FX/LC-901)
- ILB GOLD Medical Battery, Replacement For G.E, 5450061-2 Battery (5450061-2 BATTERY)
- ILC Replacement for Kodak Carousel 4600 replacement light bulb lamp (CAROUSEL 4600 KODAK)
- EXELL BATTERY 10pk Exell Silver Oxide 1.5V Watch Battery for SR621SW, 364 (EB-SR621)
- ZEBRA TECHNOLOGIES Zebra Single Slot Charger & Communication Cradle - TC21 & TC26 Handheld Computers CRD-TC2Y-SE1ET-01 (105CRDTC2YSE)
- ZEBRA TECHNOLOGIES Zebra MC9300 Mobile Computer with 29-Key Numeric Keypad MC930B-GSEAG4NA (105MC930BGSE)
- ZIOTEK INC Ziotek 108 0150 CPU Holder; Under Desk Mount; Cs-11 (108 0150)
- LIVEWIRE Compushade Monitor Hood; Fits 15-22 in. (LI67405)
- SKILLEDPOWER All Metal Heavy Duty CPU Stand-Roller Tall Walls Castors - Black (SK8368)
- CABLE WHOLESALE Cable Wholesale 300-204WH 2 Line Telephone RJ11 4 Conductor Wall Plate; White (300-204WH)
- DIONIS VERBENA CRM HAND CRM 1OZ (Z51201-6)
- Zebra Technologies Mobile Computers & Accessories