Shop All Mobile Computers & Accessories
Zebra Technologies
Zebra TC72 Touch Mobile Computer with SE4750SR Scanner TC720L-0ME24B0-NA
Mfr # 105TC720L0MN
Zoro # G411583465
product price: $3,714.99
/ea
Free Shipping & Returns
$3,714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 105TC720L0MN
- Zoro # G411583465
- Country of Origin China
- Category Mobile Computers & Accessories
Description
Streamline your business operations with the help of this Zebra TC72 touch mobile computer with SE4750SR scanner TC720L-0ME24B0-NA. The ultimate in ultra-rugged touch mobile computers Zebra's TC7 line offers maximum simplicity with a device designed to withstand years of the toughest use. It boasts a Qualcomm SD660 architecture with long-lifecycle OS upgradable through Android R and Mobility DNA and 4 11/16'' dual-mode capacitive touch display that does not require a setting switch to change from gloved to un-gloved finger input. This performance class device is ideal for applications within a variety of industries including manufacturing retail and hospitality transportation and logistics and government and public safety. This model features a SE4750SR scanner.This ultra-rugged mobile computer withstands multiple 8' drops to concrete. It features dual-action left and right side-scan triggers a push-to-talk PTT button and crystal clear audio. Plus its PowerPrecision+ battery offers 15-hour power fast recharge and warm swap mode to keep your business running smoothly. To ease the transition of any software all Zebra enterprise mobile computers are equipped with Mobility DNA that makes it easy to migrate programs from Windows to Android. This device meets IP68 and IP65 sealing specifications.Overall Dimensions:Length: 6 5/16''Width: 3 5/16''Height: 1 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS 27"1440P Wqhd Curved165Hz Mntr (90LM0671-B011B0)
- PYLE Dual 8" Bluetooth Ceiling / Wall Speaker (PDICBT852RD)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Charity Battery CB1270 (ML7-1219112073)
- EXELL BATTERY 266 Alkaline Battery, 1 PK (266)
- ZEBRA TECHNOLOGIES Zebra Single Slot Charger & Communication Cradle - TC21 & TC26 Handheld Computers CRD-TC2Y-SE1ET-01 (105CRDTC2YSE)
- ZEBRA TECHNOLOGIES Zebra MC9300 Mobile Computer with 29-Key Numeric Keypad MC930B-GSEAG4NA (105MC930BGSE)
- SYBA MULTIMEDIA SYBA Multimedia SY-ACC65092 7-12 in. Extra Wide Plastic PC Floor Stand for ATX or E-ATX Case with Adjustable Width from Caster Wheels (SY-ACC65092)
- CABLE WHOLESALE Cable Wholesale PS/2 Extension Cable; Keyboard / Mouse; PS/2 Male to PS/2 Female; MiniDin6 Male to MiniDin6 Female; 6 Conductor; Straight; 50 Foot (10M2-01250)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- HI-TEC 15.6 in. Casual Toploader T210 Laptop Carrying Case; Black (HI735778)
- AS SEEN ON TV As Seen On TV 232-SD-MICRO32GB-LTC 32GB Micro San Disk Card (232-SD-MICRO32GB-LTC)
- Zebra Technologies Mobile Computers & Accessories