Zebra Technologies

Zebra TC52 Touch Mobile Computer TC520K-1PEZU4P-NA


product price: $2,924.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Streamline your business operations with the help of this Zebra TC52 touch mobile computer TC520K-1PEZU4P-NA. Rugged and ready the TC52 touch mobile computer features a 5'' HD display for best-in-class visibility indoors and outdoors and Corning Gorilla Glass that offers maximum scratch- and impact-resistance while on the go. It boasts a Qualcomm SD660 architecture with long-lifecycle OS upgradable through Android R and Mobility DNA. Built up to medical grade standards it can also be used for everyday clinical applications. This enterprise class device is ideal for applications within a variety of industries including manufacturing retail and hospitality transportation and logistics healthcare and government and public safety.This rugged mobile computer features a SE4710 imager with front 5 MP and rear 13 MP cameras that capture 1D and 2D barcodes quickly. Plus its PowerPrecision+ battery offers 14-hour power fast recharge and warm swap mode to keep your business running smoothly. To ease the transition of any software all Zebra enterprise mobile computers are equipped with Mobility DNA that makes it easy to migrate programs from Windows to Android. This device meets IP68 and IP65 sealing specifications.Overall Dimensions:Length: 6 1/8''Width: 2 7/8''Height: 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.