Shop All Barcode Readers & Accessories
Zebra Technologies
Zebra RS51B0-TBBHWR RS51B0 Bluetooth Ring Scanner with Back-of-Hand Trigger
Mfr # 105RS51B0TBB
Zoro # G911673772
product price: $1,625.99
/ea
Free Shipping & Returns
$1,625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 105RS51B0TBB
- Zoro # G911673772
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Streamline your business's operations with the Zebra RS51B0-TBBHWR RS51B0 Bluetooth ring scanner with back-of-hand trigger. This uniquely rugged yet featherweight scanner fits on a single finger to provide workers with hands-free mobility. It offers advanced scanning technology and patented PRZM Intelligent Imaging for near instant data capture of 1D and 2D barcodes. It is ideal for applications within a variety of industries including manufacturing retail and hospitality and transportation and logistics. This model features a back-of-hand trigger.This versatile ring scanner can be worn on the right or left hand and features a two-piece design that separates the trigger assembly from the scanner's body. It works with virtually any Bluetooth-enabled device and features instant tap-to-pair with Zebra WT6000 and other mobile computers integrated with NFC devices sold separately. Plus its long-lasting battery makes it the only ring scanner in its class that can support back-to-back shifts without recharging. This device meets IP65 sealing specifications.Overall Dimensions:Length: 2 11/16''Width: 1 1/8''Height: 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTONBUHL Mini Tripod Camera Stand (TPOD18)
- RCA 28" Long Term Care HDTV, LED Flat Screen, 1366p (J28BE929)
- ILC Replacement for B&B Hr9-12fr Battery (HR9-12FR BATTERY B&B)
- WELTRON Weltron Display Port Adapter Converts Display Port To Vga. From A (91-727)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR0F003VZWW)
- ZEBRA TECHNOLOGIES Zebra DS9308-SR4U2100AZW DS9308-SR Black USB Barcode Scanner (105DS9308SR4)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8108-SR7U2100AZW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR3U4600VZW)
- ZEBRA TECHNOLOGIES Linear Imager, 140g Weight, 5 V (LI2208-SR00007ZZNA)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR6U2100AZN)
- HONEYWELL MOBILITY & SCANNING Honeywell Voyager 1400G Omnidirectional Scanner w/ Usb Kit. Includes (1400G2D-2USB)
- Zebra Technologies Barcode Readers & Accessories