Shop All Portable Label Makers & Printers
Zebra Technologies
Zebra Mobile Linerless Label / Receipt Printer with Extended Battery - 3/4'' Core ZQ62-AUF20B0-00
Mfr # 105ZQ62AF20B
Zoro # G011619373
product price: $1,829.99
/ea
Free Shipping & Returns
$1,829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 105ZQ62AF20B
- Zoro # G011619373
- Country of Origin China
- Category Portable Label Makers & Printers
Description
Print with success using this Zebra linerless mobile label / receipt printer ZQ62-AUF20B0-00. Featuring an ergonomic compact and durable design this printer provides you with comfort and reliability. Its instant wake-up function ensures that it won't idle when you're ready to print and prints can be made over Bluetooth to best suit your needs. In addition wireless printing with 802.11r fast roaming technology allows you to print up to 4 1/2'' of data per second. This unit accepts linerless rolls with up to a 3/4'' diameter inner core. This handy design allows you to cut the paper anywhere you need giving you full control of the receipt or label size.With a removable and chargeable extended 3250 mAh lithium metal battery this mobile printer delivers longer service and enhanced battery capacity compared to traditional batteries. It's specifically designed to only use the exact amount of power needed for each print saving you 20-30% of battery life. Plus both horizontal and vertical printing are supported. As for the printer itself this unit offers 256 MB of RAM and 512 MB of Flash memory allowing you to store all of your data with ease. These memory functions are stored within the printer's rugged clamshell exterior which is designed for the swift loading of printing media and is resistant to water and dust.Thanks to its large tempered display and customizable menu this printer is perfect for employees with a wide range of skill levels. The printer utilizes Print DNA software to ensure secure and user-friendly operation and features built-in tools such as Printhead Diagnostics and Printer Setup Utilities so you can manage your device and be proactive with maintenance. In addition an Ethernet cradle is included so when the printer is docked at the end of each shift all necessary firmware is installed and the printer is ready to go for the next shift. This mobile printer is the perfect choice for boosting efficiency and reducing hassle in your workplace.Overall Dimensions:Length: 6 13/16''Width: 4 5/8''Height: 3 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black (B30-R6600)
- NATIONAL SAFETY APPAREL Pants, Aluminized Carbon Kevlar(R), XL (T45NLXLX32)
- RADIANS Custom Fit Reusable Rubber Vinyl Molded Ear Plugs, Custom Fit Shape, 26 dB, Red (CEP001-R)
- NMC Notice This Is Not An Entrance Sign, N351AB (N351AB)
- ZEBRA TECHNOLOGIES Zebra Mobile Linered Label/Receipt Printer with Dual 802.11AC & Belt Clip (105ZQ62AWA00)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-GI)
- LABELWORKS PX Portable Label Printer, LABELWORKS PX Series, Single Color Capability (LW-PX350)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX700)
- BROTHER PT-P300BTBU P-touch CUBE Label Maker, 20 mm/s Print Speed, 2.5 x 4.6 x 4.6 (PTP300BTBU)
- BROTHER P-Touch Business Expert Connected Label Maker w/1 Roll Sample Tape, 30 mm/s Print Speed, 7.4x7x2.8 (PTD460BT)
- BROTHER D-610BTVP Connected Label Maker with Color Display, 30 mm/s Print Speed, 14.2 x 6 x 13.3 (PTD610BTVP)
- Zebra Technologies Portable Label Makers & Printers