Zebra Technologies

Zebra Mobile Linered Label/Receipt Printer with Dual 802.11AC & Belt Clip


product price: $1,863.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Print with success using this Zebra linered mobile label / receipt printer ZQ62-AUWA000-00. Featuring an ergonomic compact and durable design this printer provides you with comfort and reliability. Thanks to the included belt clip it offers easy access and convenient printing. Its instant wake-up function ensures that it won't idle when you're ready to print and prints can be made over Bluetooth to best suit your needs. In addition wireless printing with 802.11r fast roaming technology allows you to print up to 4 1/2'' of data per second. This unit accepts linered label rolls with up to a 3/4'' diameter inner core.With a removable and chargeable 3250 mAh lithium metal battery it's no wonder this mobile printer is at the top of its competition. It's specifically designed to only use the exact amount of power needed for each print saving you 20-30% of battery life. Plus both horizontal and vertical printing are supported. As for the printer itself this unit offers 256 MB of RAM and 512 MB of Flash memory allowing you to store all of your data with ease. These memory functions are stored within the printer's rugged clamshell exterior which is designed for the swift loading of printing media and is resistant to water and dust.Thanks to its large tempered display and customizable menu this printer is perfect for employees with a wide range of skill levels. The printer utilizes Print DNA software to ensure secure and user-friendly operation and features built-in tools such as Printhead Diagnostics and Printer Setup Utilities so you can manage your device and be proactive with maintenance. In addition an Ethernet cradle is included so when the printer is docked at the end of each shift all necessary firmware is installed and the printer is ready to go for the next shift. This unit is complete with a dual 802.11ac radio that delivers a high-quality signal. This mobile printer is the perfect choice for boosting efficiency and reducing hassle in your workplace.Overall Dimensions:Length: 6 13/16''Width: 4 5/8''Height: 3 5/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.