Shop All Label Makers & Printers
Zebra Technologies
Zebra Mobile Label / Receipt Printer with Bluetooth / Wi-Fi and an Extended Battery ZQ61-AUWA0B0-00
Mfr # 105ZQ61AUWB0
Zoro # G911591380
product price: $1,812.99
/ea
Free Shipping & Returns
$1,812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 105ZQ61AUWB0
- Zoro # G911591380
- Country of Origin China
- Category Label Makers & Printers
Description
Print with success using this Zebra mobile label / receipt printer ZQ61-AUWA0B0-00. Featuring an ergonomic compact and durable design this printer provides you with comfort and reliability. Its instant wake-up function ensures that it won't idle when you're ready to print and prints can be made over Bluetooth and Wi-Fi to best suit your needs. In addition wireless printing with 802.11r fast roaming technology allows you to print up to 4 1/2'' of data per second.With a removable and chargeable 3250 mAh lithium ion extended battery it's no wonder this mobile printer is at the top of its competition. It's specifically designed to only use the exact amount of power needed for each print saving you 20-30% of battery life. Plus both horizontal and vertical printing are supported. As for the printer itself this unit offers 256 MB of RAM and 512 MB of Flash memory allowing you to store all of your data with ease. These memory functions are stored within the printer's rugged clamshell exterior which is designed for the swift loading of printing media and is resistant to water and dust.Thanks to its large tempered display and customizable menu this printer is perfect for employees with a wide range of skill levels. The printer utilizes Print DNA software to ensure secure and user-friendly operation and features built-in tools such as Printhead Diagnostics and Printer Setup Utilities so you can manage your device and be proactive with maintenance. In addition an Ethernet cradle is included so when the printer is docked at the end of each shift all necessary firmware is installed and the printer is ready to go for the next shift. This mobile printer is the perfect choice for boosting efficiency and reducing hassle in your workplace.Overall Dimensions:Length: 6 1/2''Width: 3 1/2''Height: 2 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Shipping Labels, 3 In. W, 2 In. H, PK500 (16U907)
- INSIZE Illuminated Magnifier, 4X Power (7513-4)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 10" x 8", Kraft, 25/Bundle (55VG79)
- ZORO SELECT 1" Slant Ring Heavy Duty Binder, Light Blue (AVE05301)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT510 Series, Weight: 50 lb (ZT51043-T01A000Z)
- ZEBRA TECHNOLOGIES Mobile Printer, 203 dpi, ZQ600 Series (ZQ62-AUFA000-00)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT510 Series (ZT51042-T210000Z)
- ZEBRA TECHNOLOGIES Zebra GX420T Performance Desktop Barcode Printer W/ Auto-Sensing Serial Connection GX42-102412-000 (105GX4212412)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT600 Series (ZT61042-T0101A0Z)
- ZEBRA TECHNOLOGIES Zebra ZD421 Direct Thermal Printer ZD4A042-D01M00EZ (105ZD4A0421M)
- BROTHER Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 8.7 x 6.7 (QL-1100C)
- Zebra Technologies Label Makers & Printers