Zebra Technologies

Zebra MC9300 Mobile Computer with 29-Key Numeric Keypad MC930B-GSEAG4NA


product price: $4,499.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Streamline your business operations with the help of this Zebra MC9300 mobile computer with 29-key numeric keypad MC930B-GSEAG4NA. The MC9300 line is the most rugged mobile computer in Zebra's portfolio and is virtually waterproof drop-proof and tumble-proof. It features the largest display / touchscreen with a physical keyboard. Compared to MC9200 devices the MC9300 line is lighter in weight and has an improved center of gravity. This performance class device is ideal for applications within a variety of industries including manufacturing retail and hospitality transportation and logistics and government and public safety. The MC9300 features a gun-style design for easy handling and Android GMS with Mx operating system. This model is unique among MC9300 devices in that it features a 29-key numeric keypad.This rugged mobile computer features a 4 5/16'' color display with LED backlighting and Corning Gorilla Glass offers maximum scratch- and impact-resistance while on the go. Its SE4850 Extended Range Imager captures barcodes from 3 inches to up to 70 feet away. Plus its PowerPrecision+ battery offers best-in-class power nearly 2x as much as the MC9200 battery so your business keeps running smoothly. To ease the transition of any software all Zebra enterprise mobile computers are equipped with Mobility DNA that makes it easy to migrate programs from Windows to Android. This device meets IP67 and IP65 sealing specifications.Overall Dimensions:Length: 9 3/8''Width: 3 1/2''Height: 7 3/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.