Shop All Barcode Readers & Accessories
Zebra Technologies
Zebra LS2208-SR20007NA LS2208 Standard Range Corded Handheld Scanner
Mfr # 105LS2208SR2
Zoro # G911673796
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Technologies
- MFR # 105LS2208SR2
- Zoro # G911673796
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Scan with success using this Zebra LS2208-SR20007NA LS2208-SR black USB scanner with stand! Featuring an ergonomic compact and durable design this scanner provides the user with comfort and an extra-long read range. This scanner is perfect for reading 1D barcodes. It is able to scan 13 mm barcodes from over 25'' away providing workers with flexibility and increasing productivity. Plus the user can choose from several options to indicate when a barcode has been successfully scanned. Some of these options include the direct decode indicator a beep tone and a red / green LED indicator. These options can also be used in combination with each other allowing for an individualized setup.The scanner's included universal cable is compatible with any computing system greatly decreasing setup and training time. Also included is the complimentary 123Scan software tool. This software embeds the scanner's settings into one programming barcode which can then be used to configure multiple devices with a simple scan. 123Scan is simple and intuitive enough for an inexperienced user to quickly set up the scanner. 123Scan also increases efficiency by eliminating the need to manually configure devices. This scanner is the perfect choice for boosting efficiency and reducing hassle.Overall Dimensions:Length: 6''Width: 2 1/2''Height: 3 1/3''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Exit Sign Battery (ML4-6914)
- MIGHTY MAX BATTERY 6V 4.5AH Battery For Mojo Decoys Baby Mojo / Floater Mallard - 4 Pack (ML4-6MP4810610022)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for MIPRO MA-708 PA System - 2 Pack (ML5-12MP21607131243)
- SILENX SilenX EFX-12-12 120 mm. 12DBA Fluid Dynamic Bearing Fan (EFX-12-12)
- ZEBRA TECHNOLOGIES Zebra 7' USB Cable for Zebra DS3678 Scanner CBA-U42-S07PAR (105CBAU42S7R)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR3U4210SFW)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8108-SR7U2100AZW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD20003VZWW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR3U4600VZW)
- ZEBRA TECHNOLOGIES Zebra CBA-U01-S07ZAR 7' Straight USB Series A Connector (105U01S07ZAR)
- HONEYWELL 1202G Scanner Usb Cbl Charge B (1202G-2USB-5)
- Zebra Technologies Barcode Readers & Accessories