Shop All Barcode Readers & Accessories
Zebra Technologies
Zebra LS2208-SR20001R-NA LS2208-SR White USB Scanner with Stand
Mfr # 105LS2208SR1
Zoro # G011673788
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 105LS2208SR1
- Zoro # G011673788
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Scan with success using this Zebra LS2208-SR20001R-NA LS2208-SR white USB scanner with stand! Featuring an ergonomic compact and durable design this scanner provides the user with comfort and an extra-long read range. This scanner is perfect for reading 1D barcodes. It is able to scan 13 mm barcodes from over 25'' away providing workers with flexibility and increasing productivity. Plus the user can choose from several options to indicate when a barcode has been successfully scanned. Some of these options include the direct decode indicator a beep tone and a red / green LED indicator. These options can also be used in combination with each other allowing for an individualized setup.The scanner's included universal USB cable is compatible with any computing system greatly decreasing setup and training time. Also included is the complimentary 123Scan software tool. This software embeds the scanner's settings into one programming barcode which can then be used to configure multiple devices with a simple scan. 123Scan is simple and intuitive enough for an inexperienced user to quickly set up the scanner. 123Scan also increases efficiency by eliminating the need to manually configure devices. This scanner comes with a stand making it easy to switch between handheld and hands-free use. This scanner and stand set is the perfect choice for boosting efficiency and reducing hassle.Kit Includes:- Scanner- Compatible stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah Battery Replacement for Pride Jazzy Select 6 Ultra - 2 Pack (ML35-12MP2569155161105203)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Briggs Stratton P2000 - 12 Pack (ML5-12MP1221813110035281)
- BATTERY CLERK AJC® WKA6-5F 6V 5Ah Sealed Lead Acid Battery (WKA6-5F-AJC-Battery-Brand-Werker-6V-5Ah)
- INNOVERA Blackout Privacy Filter for 20" Widescreen LCD Monitor, 16:9 Asp Ratio (IVRBLF20W9)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8108-SR7U2100AZW)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR6U2100AZN)
- ZEBRA TECHNOLOGIES Zebra DS9308-SR4U2100AZW DS9308-SR Black USB Barcode Scanner (105DS9308SR4)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR00003VZWW)
- ZEBRA TECHNOLOGIES Zebra RS51B0-TBBHWR RS51B0 Bluetooth Ring Scanner with Back-of-Hand Trigger (105RS51B0TBB)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-DP2F003VZWW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (LI3678-SR0F003VZWW)
- Zebra Technologies Barcode Readers & Accessories