Shop All Barcode Readers & Accessories
Zebra Technologies
Zebra LI4278-TRWU0100ZWR LI4278 White Standard Cradle USB Kit
Mfr # 105LI4278TRW
Zoro # G111673770
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Technologies
- MFR # 105LI4278TRW
- Zoro # G111673770
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Scan with ease using this Zebra LI4278-TRWU0100ZWR LI4278 white standard cradle USB kit! This scanner is capable of scanning almost every 1D barcode whether it is printed on paper or displayed on the screen of a mobile device. It can read UPC barcodes from 1'' to 3'' high-density codes and codes with extended ranges making it a highly versatile tool. This scanner's built-in battery is both rechargeable and replaceable and it provides a high number of scans per charge. Offering 72 hours of use per full charge this scanner's battery life lasts well beyond a single shift so you will never have to interrupt your work day to recharge this scanner.This scanner's Bluetooth connectivity feature eliminates the hassle of cords giving cashiers the flexibility to scan items from both inside and outside the cash wrap. Plus this scanner includes complimentary access to 1123Scan and Remote Scanner Management software programs which are designed to aid management across an operation. Also included are a cradle charger base and USB cable to ensure that you have every accessory you need. The cradle allows both horizontal and vertical mounting to provide extra versatility. This kit is the perfect option for simplifying the scanning process and increasing efficiency.Kit Includes- Scanner- USB interface cable- Communication / charger base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Schumacher DSR XP2260W Instant Jump Starter (ML22-12GEL577)
- BATTERY CLERK AJC® Powertron PS640 6V 4.5Ah UPS Battery (POWERTRON-PS640)
- WD BULK 1TB WD Gold Datacenter HD, WD1005FBYZSP (WD1005FBYZ)
- CABLE WHOLESALE Cable Wholesale 10U3-02210BK Black USB 3.0 Printer & Device Cable; Type A Male to Type B Male - 10 ft. (10U3-02210BK)
- ZEBRA TECHNOLOGIES Linear Imager, 140g Weight, 5 V (LI2208-SR00007ZZNA)
- ZEBRA TECHNOLOGIES Zebra 7' USB Cable for Zebra DS3678 Scanner CBA-U42-S07PAR (105CBAU42S7R)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR6U2100PRW)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR6U2100AZN)
- ZEBRA TECHNOLOGIES Zebra CBA-U01-S07ZAR 7' Straight USB Series A Connector (105U01S07ZAR)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR0F003VZWW)
- DATALOGIC Gryphon I Gd4590 2D Mpixel Imager, GD4590-BK-B (GD4590-BK-B)
- Zebra Technologies Barcode Readers & Accessories