Shop All Barcode Readers & Accessories
Zebra Technologies
Zebra LI3608-SR00003VZWW LI3608 Industrial Green Standard Range Corded Scanner
Mfr # 105LI3608SR0
Zoro # G011673801
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Technologies
- MFR # 105LI3608SR0
- Zoro # G011673801
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Scan with success using this Zebra LI3608-SR00003VZWW LI3608 industrial green rugged standard range corded scanner! This scanner's ultra-rugged design is sure to withstand high levels of wear-and-tear. It can endure drops from a height of 10' as well as 7500 tumbles. This scanner also withstands extreme temperatures making it the perfect tool for places like warehouses where temperatures fluctuate throughout the year. This scanner is excellent at standard range 1D barcode scanning. It is able to capture dirty and damaged barcodes and its advanced linear imager provides a working range 30% larger than most comparable devices. Plus its crisp aiming patterns and flexible feedback options which include vibration LEDs and a beep tone are designed to increase efficiency. This scanner's PowerPrecision+ battery provides 140000 scans on a single charge and its status-at-a-glance feature makes it easy to monitor battery power while the scanner is in use.This scanner also includes complimentary tools to help manage your operation. Zebra's ScanSpeed Analytics tool allows users to identify and monitor barcodes that perform poorly and delay an operation. Zebra's exclusive software ecosystem DataCapture DNA is designed to bring convenience and simplicity to the scanner management process. Within the DataCapture DNA software system is the 123Scan software tool. 123Scan embeds the scanner's settings into one programming barcode which can then be used to configure multiple devices with a simple scan. 123Scan is simple and intuitive enough for an inexperienced user to quickly set up the scanner. 123Scan also increases efficiency by eliminating the need to manually configure devices. This scanner is the perfect choice for boosting efficiency and reducing hassle.Overall Dimensions:Length: 7 5/16''Width: 3''Height: 5 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HBC Radiomatic Ba213020 (RADIOMATIC BA213020 HBC)
- STARTECH.COM 3ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM3)
- ILC Replacement for HBC Radiomatic Ba214061 (RADIOMATIC BA214061 HBC)
- OMNICEL ER34615HD/W LithiumThionyl Chloride Battery Wire Leads RFID (ER34615HD/W)
- ZEBRA TECHNOLOGIES Linear Imager, 140g Weight, 5 V (LI2208-SR00007ZZNA)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-DP2F003VZWW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD3U4602VZW)
- ZEBRA TECHNOLOGIES Zebra RS51B0-TBBHWR RS51B0 Bluetooth Ring Scanner with Back-of-Hand Trigger (105RS51B0TBB)
- ZEBRA TECHNOLOGIES Zebra CBA-U01-S07ZAR 7' Straight USB Series A Connector (105U01S07ZAR)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR3U4600VZW)
- HONEYWELL 1952G Wrls Scnr, Base, Usb (1952GSR-2USB-5-N)
- Zebra Technologies Barcode Readers & Accessories