Shop All Barcode Readers & Accessories
Zebra Technologies
Zebra LI2208-SR7U2100SGW LI2208-SR Black USB Scanner Kit with Stand
Mfr # 105LI2208SRS
Zoro # G311673785
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 105LI2208SRS
- Zoro # G311673785
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Scan with success using this Zebra LI2208-SR7U2100SGW LI2208-SR black USB scanner kit with stand! This scanner is effective at scanning on many types of surfaces and it is perfect for capturing any 1D barcode whether the code is printed traditionally or displayed on the screen of an electronic device. This scanner's broad scanning capabilities which include excellent motion and angular tolerance are perfect for increasing productivity at a retail point of sale in a warehouse or on a production line. Its patented optical design gives the scanner a broad working range. It can scan 13 mm 100% UPC barcodes from a distance of 3'' and it can scan 26 mm 200% UPC barcodes from a distance of 55''. Plus this scanner's patented single circuit board reduces the need for repair by eliminating connectors and ribbon cables which are the most common sources of failure.This scanner is highly durable withstanding over 100 drops onto concrete and 1000 1 5/8' tumbles. This scanner's auto-host detect cables lessen the need to scan multiple parameter barcodes by automatically identifying which interface is attached. This feature helps save time and effort by streamlining the scanner set-up process. Also included is the complimentary 123Scan software tool. This software embeds the scanner's settings into one programming barcode which can then be used to configure multiple devices with a simple scan. 123Scan is simple and intuitive enough for an inexperienced user to quickly set up the scanner. 123Scan also increases efficiency by eliminating the need to manually configure devices. As an added bonus the compatible stand included with this scanner allows the user to easily switch between handheld and hands-free use providing extra versatility. This scanner kit is the perfect choice for boosting efficiency and reducing hassle.Scanner Dimensions:Length: 6 5/16''Width: 3 15/16''Height: 2 5/8''Kit Includes:- Scanner- Compatible stand- Shielded USB cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Belt Clip, Carry Accessory, Plastic (PMLN7438A)
- PANASONIC Panasonic COMP-141 3V & 190 mAh Replacement Lithium Battery for BR2032; Interstate - LIT2350 (COMP-141)
- ATT Trimline Black (10-BK)
- KELLYREST SRV-Mouse Pad-Red (KCS81108)
- ZEBRA TECHNOLOGIES Zebra 7' USB Cable for Zebra DS3678 Scanner CBA-U42-S07PAR (105CBAU42S7R)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR0F003VZWW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR3U4600VZW)
- ZEBRA TECHNOLOGIES Zebra RS51B0-TBBHWR RS51B0 Bluetooth Ring Scanner with Back-of-Hand Trigger (105RS51B0TBB)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD20003VZWW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR3U4210SFW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (LI3678-SR0F003VZWW)
- Zebra Technologies Barcode Readers & Accessories