Shop All Tablets
Zebra Technologies
Zebra ET85B-3P5B2-000 ET85 12'' Core i5 Rugged 2-in-1 Tablet with 16 GB of RAM and a 256 GB SSD
Mfr # 105ET85B3P55
Zoro # G411618686
product price: $5,646.99
/ea
Free Shipping & Returns
$5,646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 105ET85B3P55
- Zoro # G411618686
- Country of Origin China
- Category Tablets
Description
Streamline your business's operations with this Zebra ET85B-3P5B2-000 ET85 12'' Core i5 rugged 2-in-1 tablet! Featuring a thinner lighter and more durable design this tablet provides the user with comfort and friendly usability. It features a Windows 10 IoT Enterprise operating system with an Intel 11th Generation Core i5 processor which offer highspeed performance and outstanding graphics. All information can be accessed and stored thanks to its 16 GB of RAM and 256 GB solid-state drive SSD. Plus this tablet supports 802.11 fast roaming technology so you can use it on any WiFi network with Bluetooth or with cellular data.The versatile functionality of this tablet makes it the perfect companion whether you're in-person at the office on-call at the warehouse or on the go as a first responder. It's built with a 12'' capacitive touchscreen with a 3:2 aspect ratio for a larger display that can easily be read under any lighting conditions even under direct sunlight. The touchscreen's 2-in-1 capability allow for it to be used as either a tablet or a laptop as the handy keyboard can quickly be attached or detached in a pinch. For added security the touchscreen and tablet body are resistant to dust 4 ft. drops and flammable hazardous materials.To add to the superior performance of this tablet it comes with a rear color camera with flash to capture minute details. The front camera features Windows Hello so you can instantly access the tablet. In addition a fingerprint reader ensures an extra level of authorization. Talk and text are also supported with 2 speakers and 4 noise-cancelling microphones. Each operation is made possible through the rechargeable 5180 mAh PointPrecision+ battery which can be swapped out at any time.Overall Dimensions:Width: 8 15/16''Depth: 12 3/16''Height: 11/16''Overall Dimensions with Keyboard:Width: 9 11/16''Depth: 12 3/16''Height: 1 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL BATTERY ALKALINE D 8PK (MN13R8DWZ0017)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (RLN6308C)
- MONOPRICE Select Series Displayport 1.2 Cable, 3ft. (13359)
- EXELL BATTERY Emergency Lighting Battery Replaces ANIC0865 CUSTOM-7 100003A097 (EBE-7)
- SAMSUNG Galaxy Tab A7 Lite 8.7 in. 32GB with Wi-Fi - Silver (SM-T220NZSAXAR)
- CONTIXO 10-Inch Kids 64GB HD Tablet (K103-A Pink)
- ISTARUSA Galaxy Tab A8 - Tablet - Android - 32 Gb - 10.5In (CA-WT3260B)
- SUPERSONIC Android 10 QUAD Core Tablet (SC2110)
- EREPLACEMENTS REFURBISHED APPLE IPAD PRO 1 1 (IPADP1-129SL128)
- KENSINGTON USB3.0 DOCKING W/DVI/HDMI/VGA (KS-K33970U)
- CONTIXO 10-Inch Kids 64GB HD Tablet (K103-A Blue)
- Zebra Technologies Tablets