Shop All Tablets
Zebra Technologies
Zebra ET85B-3P5A2-00C 12'' Core i5 2-in-1 Tablet W/ a Pass-Through Antenna GPS 8GB RAM & 256GB SSD
Mfr # 105ET85B3P54
Zoro # G911618698
product price: $5,389.99
/ea
Free Shipping & Returns
$5,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 105ET85B3P54
- Zoro # G911618698
- Country of Origin China
- Category Tablets
Description
Streamline your business's operations with this Zebra ET85B-3P5A2-00C ET85 12'' Core i5 rugged 2-in-1 tablet! Featuring a thinner lighter and more durable design this tablet provides the user with comfort and friendly usability. It features a Windows 10 IoT Enterprise operating system with an Intel 11th Generation Core i5 processor which offer highspeed performance and outstanding graphics. All information can be accessed and stored thanks to its 8 GB of RAM and 256 GB solid-state drive SSD. Plus this tablet supports 802.11 fast roaming technology so you can use it on any WiFi network with a pass-through antenna PTA with Bluetooth or with cellular data. The built-in GPS is usable through these options.The versatile functionality of this tablet makes it the perfect companion whether you're in-person at the office on-call at the warehouse or on the go as a first responder. It's built with a 12'' capacitive touchscreen with a 3:2 aspect ratio for a larger display that can easily be read under any lighting conditions even under direct sunlight. The touchscreen's 2-in-1 capability allow for it to be used as either a tablet or a laptop as the handy keyboard can quickly be attached or detached in a pinch. For added security the touchscreen and tablet body are resistant to dust 4 ft. drops and flammable hazardous materials.To add to the superior performance of this tablet it comes with a rear color camera with flash to capture minute details. The front camera features Windows Hello so you can instantly access the tablet. In addition a fingerprint reader ensures an extra level of authorization. Talk and text are also supported with 2 speakers and 4 noise-cancelling microphones. Each operation is made possible through the rechargeable 5180 mAh PointPrecision+ battery which can be swapped out at any time.Overall Dimensions:Width: 8 15/16''Depth: 12 3/16''Height: 11/16''Overall Dimensions with Keyboard:Width: 9 11/16''Depth: 12 3/16''Height: 1 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Instinct 2S Solar, Mist Grey (010-02564-11)
- MONOPRICE Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz HDR 18Gbp (12962)
- VENTEV Chargesync Flat USB C to Apple Lightning Cable 6ft, Gray (FC6-GRY256529)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH SLA Repl AGM Battery for Power Patrol SLA1097 (ML10-1241068)
- EREPLACEMENTS REFURBISHED APPLE IPAD 8 2020 (IPAD8SL32)
- CONTIXO 10-Inch Kids 64GB HD Tablet (K103-A Blue)
- KENSINGTON USB3.0 DOCKING W/DVI/HDMI/VGA (KS-K33970U)
- CONTIXO 10-Inch Kids 64GB HD Tablet (K103-A Pink)
- ISTARUSA Galaxy Tab A8 - Tablet - Android - 32 Gb - 10.5In (CA-WT3260B)
- SAMSUNG Galaxy Tab A7 Lite 8.7 in. 32GB with Wi-Fi - Silver (SM-T220NZSAXAR)
- SUPERSONIC Android 10 QUAD Core Tablet (SC2110)
- Zebra Technologies Tablets