Zebra Technologies

Zebra ET80A-0P5A2-00A ET80 12'' Core i5 Rugged 2-in-1 Tablet W/ a Pass-Through Antenna & 256 GB SSD


product price: $4,961.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Streamline your business's operations with this Zebra ET80A-0P5A2-00A ET80 12'' Core i5 rugged 2-in-1 tablet! Featuring a thinner lighter and more durable design this tablet provides the user with comfort and friendly usability. It features a Windows 10 IoT Enterprise operating system with an Intel 11th Generation Core i5 processor which offer highspeed performance and outstanding graphics. All information can be accessed and stored thanks to its 8 GB of RAM and 256 GB solid-state drive SSD. Plus this tablet supports 802.11 fast roaming technology so you can use it on any WiFi network with a pass-through antenna PTA or with Bluetooth.The versatile functionality of this tablet makes it the perfect companion whether you're in-person at the office on-call at the warehouse or on-the-go as a first responder. It's built with a 12'' capacitive touchscreen with a 3:2 aspect ratio for a larger display that can easily be read under any lighting conditions even under direct sunlight. The touchscreen's 2-in-1 capability allow for it to be used as either a tablet or a laptop as the handy keyboard can quickly be attached or detached in a pinch. For added security the touchscreen and tablet body are resistant to dust 4 ft. drops and flammable hazardous materials.To add to the superior performance of this tablet it comes with a rear color camera with flash to capture minute details. The front camera features Windows Hello so you can instantly access the tablet. Talk and text are also supported with 2 speakers and 4 noise-cancelling microphones. Each operation is made possible through the rechargeable 5180 mAh PointPrecision+ battery which can be swapped out at any time.Overall Dimensions:Width: 8 15/16''Depth: 12 3/16''Height: 11/16''Overall Dimensions with Keyboard:Width: 9 11/16''Depth: 12 3/16''Height: 1 3/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.