Shop All Tablets
Zebra Technologies
Zebra ET51 8.4'' Rugged Android Tablet with Scanner ET51CE-G21E-SFNA
Mfr # 105ET51CEG21
Zoro # G011618680
product price: $2,572.99
/ea
Free Shipping & Returns
$2,572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 105ET51CEG21
- Zoro # G011618680
- Country of Origin China
- Category Tablets
Description
Streamline your business's operations with this Zebra ET51 8.4'' rugged Android tablet with scanner ET51CE-G21E-SFNA. Featuring an ergonomic compact and durable design this tablet provides the user with comfort and friendly usability for applications related to transportation utilities warehouses logistics and the military. It features an Android 11 operating system with a Qualcomm Snapdragon 660 octa-core 2.2 GHz processor which offer highspeed performance. All information can be accessed and stored thanks to its 4 GB of RAM and 32 GB of Flash memory. Plus this tablet supports 802.11 fast roaming technology so you can use it on any WiFi network or with Bluetooth.The versatile functionality of this tablet makes it the perfect companion whether you're in-person at the office on-call at the warehouse or on-the-go. It's built with an 8.4'' capacitive touchscreen with class-best brightness so the screen brightness adjusts to your environment and can easily be read under any lighting conditions even under direct sunlight. The touchscreen is fully responsive to varying pressure sensitivities so it can be used with a stylus bare finger or gloved finger. It's even responsive when the touchscreen is wet. For added security the rugged touchscreen is designed with shatter- and scratch-proof Corning Gorilla Glass and is also resistant to liquids dust temperature fluctuations and 4 ft. drops onto concrete.Not only does this unit function as a tablet but it also acts as a scanner to fit all your needs. The scanner reads both 1D and 2D barcodes signatures documents and can capture images with its integrated rear color camera. The integrated front camera supports video calling making it an all-purpose device. Each function is made possible thanks to the tablet's rechargeable hot swappable battery which can be swapped out at any time.Overall Dimensions:Width: 9 3/4''Depth: 1 3/16''Height: 6 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 7ah Rechargeable Battery with F1 (.187") Terminals (ML7-121911111193)
- GE GE AC USB Adapter, 2 Ports, 2.4A, Folding Prongs, Inspiration Line, Brushed Black (35783)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH RECHARGEABLE FEEDER LANTERN SEALED BATTERY - 2 Pack (ML4-6MP21970)
- UPG Sealed Lead Acid Battery, 6 V, 8.5Ah, UB685, F1 (Faston Tab) Terminal, AGM Type (D5735)
- EREPLACEMENTS REFURBISHED APPLE IPAD 8 2020 (IPAD8SL32)
- KENSINGTON USB3.0 DOCKING W/DVI/HDMI/VGA (KS-K33970U)
- ISTARUSA Galaxy Tab A8 - Tablet - Android - 32 Gb - 10.5In (CA-WT3260B)
- CONTIXO 10-Inch Kids 64GB HD Tablet (K103-A Pink)
- SAMSUNG Galaxy Tab A7 Lite 8.7 in. 32GB with Wi-Fi - Silver (SM-T220NZSAXAR)
- SUPERSONIC Android 10 QUAD Core Tablet (SC2110)
- CONTIXO 10-Inch Kids 64GB HD Tablet (K103-A Blue)
- Zebra Technologies Tablets