Zebra Technologies

Zebra ET51 8.4'' Rugged Android Tablet with H& Strap USB Power Supply & USB Charging Cable


product price: $2,223.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Streamline your business's operations with this Zebra KIT-ET51CE-TRL-00-US ET51 8.4'' rugged Android tablet with hand strap USB power supply and USB charging cable KIT-ET51CE-RTL-00-US. Featuring an ergonomic compact and durable design this tablet provides the user with comfort and friendly usability. It features an Android 11 operating system with a Qualcomm Snapdragon 660 octa-core 2.2 GHz processor which offer highspeed performance. All information can be accessed and stored thanks to its 4 GB of RAM and 32 GB of Flash memory. Plus this tablet supports 802.11 fast roaming technology so you can use it on any WiFi network or with Bluetooth.The versatile functionality of this tablet makes it the perfect companion whether you're in-person at the office on-call at the warehouse or on-the-go. It's built with an 8.4'' capacitive touchscreen with class-best brightness so the screen brightness adjusts to your environment and can easily be read under any lighting conditions even under direct sunlight. The touchscreen is fully responsive to varying pressure sensitivities so it can be used with a stylus bare finger or gloved finger. It's even responsive when the touchscreen is wet. For added security the rugged touchscreen is designed with shatter- and scratch-proof Corning Gorilla Glass and is also resistant to liquids dust temperature fluctuations and 4 ft. drops onto concrete. A hand strap is included so you can confidently carry your tablet without worry of it falling.This tablet's integrated front camera supports video calling making it an all-purpose device. Each function is made possible thanks to the tablet's rechargeable hot swappable battery which can be swapped out at any time. This kit comes with a USB power supply and USB charging cable so you can use the tablet even without a battery.Kit Includes:- 1 Tablet- 1 Hand strap- 1 Power supply- 1 Charging cableOverall Dimensions:Width: 9 3/4''Depth: 1 3/16''Height: 6 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.