Shop All Mobile Computers & Accessories
Zebra Technologies
Zebra EC55 Mobile Computer with 4 GB RAM 64 GB Flash Memory Cellular Data & 2 Pin Connectors
Mfr # 105EC5521B283
Zoro # G011619366
product price: $2,253.99
/ea
Free Shipping & Returns
$2,253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 105EC5521B283
- Zoro # G011619366
- Country of Origin China
- Category Mobile Computers & Accessories
Description
Streamline your business's operations with the help of this EC55 mobile computer EC55AK-21B223-NA. The lightest and thinnest in mobile computers this device is designed to withstand years of the toughest use while remaining simple to use. It boasts a Qualcomm SD660 octa-core processor on a user-friendly Android operating system that provides crystal-clear readability on a large 5'' HD screen. All applications can be accessed anywhere thanks to the computer's wireless Bluetooth and cellular capabilities. This performance-class device is ideal for applications within a variety of industries including manufacturing retail and hospitality transportation and logistics and government and public safety. This model also includes a SE4100 scanner.This ultra-rugged mobile computer is resistant to drops water dust and scratches. For your convenience it features 2 pin connectors left and right side-scan triggers a GPS a push-to-talk PTT button and crystal clear audio so employees can communicate regardless of their location. This mobile computer also boasts 4 GB of RAM and 64 GB of Flash memory so any files created or shared can safely be stored. Not only does this mobile computer offer great memory but its standard 3060 mAh battery offers a fast charge and power for an entire shift to keep your business running smoothly. To ease the transition of any software all Zebra enterprise mobile computers are equipped with Mobility DNA that makes it easy to manage updates and applications.Overall Dimensions:Length: 6 1/16''Width: 3''Height: 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Mobile Laptop Workstation, Height Adjustable, 4-Outlet Power Strip (670060)
- VTECH Cordless Headset Phone System, f/Cell Phone, 2 Handset, BK (VTEDS67713)
- PANASONIC Panasonic:Panasonic CR1620 3V Lithium Battery, PK 5 (Pan-CR1620)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Battery Replacement for Leoch LPC12-75 (ML75-12INT398)
- ZEBRA TECHNOLOGIES Zebra Single Slot Charger & Communication Cradle - TC21 & TC26 Handheld Computers CRD-TC2Y-SE1ET-01 (105CRDTC2YSE)
- ZEBRA TECHNOLOGIES Zebra Single Screen Protector for EC50 and EC55 Mobile Computers SG-EC5X-SCRNPT1-01 (105SGEC5SCRNP)
- LIAN LI Lian-Li O11D MINI -X O11D Mini Tempered Glass Chassis - Black (O11D MINI -X)
- INSTALL BAY Install Bay GT083 Lil Chizler Hard Card (GT083)
- DELL Dell JDV23 WD15 Dell 4K Dock 130W AC Disc Sourcing (JDV23)
- AS SEEN ON TV As Seen On TV 232-SD-MICRO32GB-LTC 32GB Micro San Disk Card (232-SD-MICRO32GB-LTC)
- V7 V7 DS2FSD-2N 17-32 in. Dual Desktop Monitor Stand (DS2FSD-2N)
- Zebra Technologies Mobile Computers & Accessories