Zebra Technologies

Zebra EC55 Mobile Computer with 3 GB RAM 32 GB Flash Memory Cellular Data & No Scan Engine


product price: $2,020.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Streamline your business's operations with the help of this EC55 mobile computer EC55AK-21D121-NA. The lightest and thinnest in mobile computers this device is designed to withstand years of the toughest use while remaining simple to use. It boasts a Qualcomm SD660 octa-core processor on a user-friendly Android operating system that provides crystal-clear readability on a large 5'' HD screen. All applications can be accessed anywhere thanks to the computer's wireless Bluetooth and cellular capabilities. This performance-class device is ideal for applications within a variety of industries including manufacturing retail and hospitality transportation and logistics and government and public safety.This ultra-rugged mobile computer is resistant to drops water dust and scratches. For your convenience it features a GPS a push-to-talk PTT button and crystal clear audio so employees can communicate regardless of their location. This mobile computer also boasts 3 GB of RAM and 32 GB of Flash memory so any files created or shared can safely be stored. Not only does this mobile computer offer great memory but its standard 3060 mAh battery offers a fast charge and power for an entire shift to keep your business running smoothly. To ease the transition of any software all Zebra enterprise mobile computers are equipped with Mobility DNA that makes it easy to manage updates and applications.Overall Dimensions:Length: 6 1/16''Width: 3''Height: 3/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.