Shop All Security Identification Supplies
Zebra Technologies
Zebra DT Wristband, Polypropylene, 1.1875" x 11", 1" Core
Mfr # 10027730K
Zoro # G6701555
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 11"
- Width 1.1875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 10027730K
- Zoro # G6701555
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Length | 11" |
Width | 1.1875" |
Details
Color | White |
Description
Direct thermal polypropylene wristband with a secure clip closure. Scannable up to 14 days. Latex-free. Kit contains 4 wristband cartridges and 1,160 white clips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Coaxial Cable, RG-6, 6 ft., Black (3031)
- BESTLINK NETWARE RCA Plug to 3.5mm Mono Jack Adapter (201301)
- HONEYWELL HOME Chime Button, Wired, Black (RPW102A1001/A)
- PKCELL PK Cell CR2016-5B 3.0V Flat Lithium Manganese Battery; Pack of 5 (CR2016-5B)
- WORKSTATIONPRO Safety Lanyard for ID Cards/Badges Clip Style 36 Black 24 per Box (TH884343)
- BRADY Parking Permits, Rearview, 201-300, Wht/Blu (96263)
- ADVANTUS Lanyard, Breakaway, 1/2"Wx36"L, 12/PK, Neon Yellow 20PK (AVT97589)
- BRADY Parking Permits, Rearview, 001-100, Wht/Blu (95201)
- C-LINE PRODUCTS Name Tent Holder, Rigid, 4-1/4 x 11, PK25 (87507)
- NMC PARKING PERMIT, VEHICLE HANG (VHT1)
- THE MIGHTY BADGE Insert, Laser, Blank Legend, PK3 (901588)
- Zebra Technologies Security Alarms and Warnings