Shop All Printer Labels
This Product is Discontinued
Zebra Technologies
Zebra DT Label, Paper, 4" x 6", 0.75" Core, Color: White (Discontinued)
Mfr # 10023377
Zoro # G6190214
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Width 4.00" - 4.99"
- Outside Diameter 2.25"
- Core Size 0.75"
- Length 6.00" - 6.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 10023377
- Zoro # G6190214
- Country of Origin United States
- Category Printer Labels
Dimensions
Width | 4.00" - 4.99" |
Outside Diameter | 2.25" |
Core Size | 0.75" |
Length | 6.00" - 6.99" |
Details
Color | White |
Material | Paper |
Description
Uncoated direct thermal paper label with a permanent acrylic adhesive. Ideal for applications that require limited durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.