Shop All Barcode Readers & Accessories
Zebra Technologies
Zebra DS9308-SR4U2100AZW DS9308-SR Black USB Barcode Scanner
Mfr # 105DS9308SR4
Zoro # G011673795
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 105DS9308SR4
- Zoro # G011673795
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Enhance your point-of-sale experience for both staff and customers with the Zebra DS9308-SR4U2100AZW DS9308-SR black USB barcode scanner. This scanner quickly captures 1D 2D and OCR barcodes in virtually any condition. With its compact design and small footprint it is ideal for businesses with limited counter space such as convenience stores drug stores quick service restaurants and retail locations. Its robust design features a 800 MHz microprocessor high-resolution megapixel sensor and Zebra's PRZM Intelligent Imaging technology that together allow the scanner to read even poorly printed low-contrast and otherwise damaged barcodes. With the largest field of view in its class and the ability to scan up to 120'' per second this barcode scanner ensures your POS operations keep running smoothly. It withstands operating temperatures from 32 to 122 degrees Fahrenheit while standing up to humidity levels of 5% to 95%.Designed to withstand the rigors of everyday use this Zebra barcode scanner is built to handle 5' drops to concrete and 1000 consecutive 1.5' tumbles. Its IP52 sealing helps prevent damage related to spills and dust common at high-traffic locations. This scanner features a patent-pending opto-mechanical layout with a concealed beeper hole as well as elevated circuitry and cable connector to ensure your device's protection and long-term use. In addition with Intelligent Document Capture this Zebra barcode scanner can turn checks passports prescriptions and other A6 or smaller documents into electronic images that are automatically corrected for optimal document clarity. Plus this scanner comes with complimentary tools to help manage your operation. It connects to your POS system with the included USB cable.Overall Dimensions:Width: 3 5/8''Depth: 3 5/16''Height: 5 11/16''Kit Includes:- Scanner- USB cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Portalac, Pe6V4.5 Ups Battery (PE6V4.5 UPS BATTERY)
- BATTERY CLERK AJC® GS Portalac PE6V7.2F1 6V 7Ah Emergency Light Battery (PE6V7.2F1-GS-Portalac-6V-7Ah-ELB)
- KENWOOD Antenna, Stubby, VHF (KRA-41M)
- BATTERY CLERK AJC® Kung Long WP3-12 Sealed Lead Acid - AGM - VRLA Battery (KUNG LONG-WP3-12)
- ZEBRA TECHNOLOGIES Zebra CBA-U21-S07ZBR 7' Straight Shielded USB Series A Connector (105U21S07ZBR)
- ZEBRA TECHNOLOGIES Zebra CBL-DC-388A1-01 DC Line Cord for Scanners (105CBLDC388A)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR3U4600VZW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD20003VZWW)
- ZEBRA TECHNOLOGIES Linear Imager, 140g Weight, 5 V (LI2208-SR00007ZZNA)
- ZEBRA TECHNOLOGIES Zebra 7' USB Cable for Zebra DS3678 Scanner CBA-U42-S07PAR (105CBAU42S7R)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR3U4210SFW)
- Zebra Technologies Barcode Readers & Accessories