Shop All Barcode Readers & Accessories
Zebra Technologies
Zebra DS8178-SR7U2100SFW DS8178-SR Black FIPS USB Scanner Kit with Cradle
Mfr # 105DS8178SRF
Zoro # G811673797
Free Shipping & Returns
$1,470.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Technologies
- MFR # 105DS8178SRF
- Zoro # G811673797
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Scan with success using this Zebra DS8178-SR7U2100SFW DS8178-SR black FIPS USB scanner kit with cradle! This scanner combines an 800 MHz microprocessor high sensor resolution and PRZM imaging technology making it an excellent choice for scanning poorly printed distorted and damaged barcodes. This scanner can operate continuously for over 24 hours when powered by its PowerPrecision+ battery. The PowerPrecision+ battery alerts you when it needs to be replaced ensuring that you always know when it's time to order a new battery. Plus the scanner's convenient power gauge allows you to monitor battery power throughout a work shift ensuring that your operation is never delayed because of a dead battery. You can also opt to use the interchangeable Zebra PowerCap supercapacitator sold separately which allows the scanner to operate on a charge as short as 35 seconds as your power source.This scanner comes with access to complimentary software tools to help manage your operation. The 123Scan tool allows the user to create configuration barcodes to program multiple scanners and the Scanner Management Service tool allows you to easily configure and update the device. Also included are a compatible cradle and USB cable for your convenience. This scanner kit is a versatile easy-to-use tool for any operation that requires repetitive scanning.Kit Includes:- Scanner- Compatible cradle- USB cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 51pc Essential Batteries Kit CR1632 CR1620 CR1616 CR2330 CR2430 & Watch Opener (EB-KIT-126)
- SANOXY USB-C USB 3.1 Type-C Male to 3-Port USB 3.0 Hub RJ45 Gigabit Ethernet Adapter (USBC-255694674426)
- BATTERY CLERK AJC® ADT Brinks 12V 7Ah Alarm Battery (ADT-BRINKS)
- JR PRODUCTS INTERIOR/EXTERIOR CABLE TV INSTALLATION KIT - WHITE (47815)
- ZEBRA TECHNOLOGIES Zebra CBA-U21-S07ZBR 7' Straight Shielded USB Series A Connector (105U21S07ZBR)
- ZEBRA TECHNOLOGIES Zebra STB3678-C100F3WW Green / Black Standard Cradle for 3678 Series (105STB36C1FW)
- ZEBRA TECHNOLOGIES Zebra CBL-DC-388A1-01 DC Line Cord for Scanners (105CBLDC388A)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR0F003VZWW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR3U4210SFW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR00003VZWW)
- SQUIDS BY ERGODYNE 5543 S Gray Handheld Barcode Scanner Mount Holder (5543S)
- Zebra Technologies Barcode Readers & Accessories