Shop All Barcode Readers & Accessories
Zebra Technologies
Zebra DS8108-SR6U2100SGW DS8108-SR White USB Scanner Kit with Stand
Mfr # 105DS8108SR6
Zoro # G211673793
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 105DS8108SR6
- Zoro # G211673793
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Scan with success using this Zebra DS8108-SR6U2100SGW DS8108-SR white USB scanner kit with stand! This scanner combines an 800 MHz microprocessor high sensor resolution and PRZM imaging technology making it an excellent choice for scanning poorly printed distorted and damaged barcodes. This scanner also has a range of 24'' and a highly visible aiming spot allowing workers to efficiently scan items without leaving the cash wrap. You can quickly integrate scanning into your business operation with Scanner Software Development Kits SKDs for Windows Android iOS and Linux making setup easy. Plus this scanner kit includes a stand and USB cable for the user's convenience.This kit's scanner includes productivity enhancing metrics enabling you to improve your customers' checkout experience. The included ScanSpeed Analytics tool reports metrics on every scanned barcode. These metrics can help you to find and eliminate barcodes that perform poorly and slow productivity. The scanner also comes with access to complimentary software tools intended to help manage your operation. The 123Scan tool allows the user to create configuration barcodes to program multiple scanners and the Scanner Management Service tool allows you to easily configure and update the device. This scanner kit is a versatile easy-to-use tool for any operation that requires repetitive scanning.Kit Includes:- 1 Scanner- 1 Compatible stand- 1 USB cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Parasystems PS-1212 12V 1.2Ah Sealed Lead Acid Battery (PARA SYSTEMS-PS-1212)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- DURACELL Specialty Watch Battery (D303/357PK08)
- MIGHTY MAX BATTERY 12V 22Ah UPS Battery Replaces 20Ah Kung Long WP20-12 (ML22-123138)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD20003VZWW)
- ZEBRA TECHNOLOGIES Zebra STB3678-C100F3WW Green / Black Standard Cradle for 3678 Series (105STB36C1FW)
- ZEBRA TECHNOLOGIES Zebra CBA-U21-S07ZBR 7' Straight Shielded USB Series A Connector (105U21S07ZBR)
- ZEBRA TECHNOLOGIES Linear Imager, 140g Weight, 5 V (LI2208-SR00007ZZNA)
- ZEBRA TECHNOLOGIES Zebra DS9308-SR4U2100AZW DS9308-SR Black USB Barcode Scanner (105DS9308SR4)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-DP2F003VZWW)
- SQUIDS BY ERGODYNE Harness, Black, Large, For Barcode Scanner (3132L)
- Zebra Technologies Barcode Readers & Accessories