Shop All Barcode Readers & Accessories
Zebra Technologies
Zebra DS3678-SR3U4210SFW DS3678-SR Rugged Green and Black USB Scanner Kit with Standard Cradle
Mfr # 105DS3678SR3
Zoro # G111673787
Free Shipping & Returns
$1,795.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Technologies
- MFR # 105DS3678SR3
- Zoro # G111673787
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Scan with success using this Zebra DS3678-SR3U4210SFW DS3678-SR rugged green and black USB scanner kit with standard cradle! This scanner is perfect for capturing both 1D and 2D standard barcodes and its included cradle provides convenient storage. This scanner kit's ultra-rugged design minimizes any potential damage allowing it to withstand wear-and-tear. This scanner is also built to withstand extreme heat and cold so it is a great option for warehouse environments with temperatures that fluctuate throughout the year. Additionally this scanner's PowerPrecision+ battery provides 100000 scans per full charge.This scanner comes with access to Zebra's DataCapture DNA technology platform. This platform includes a variety of resources such as firmware software and apps to enhance your scanner's performance. Complimentary tools to help you manage your operation such as 123Scan software are also included. 123Scan software embeds the scanner's settings into one programming barcode which can then be used to configure multiple devices with a simple scan. 123Scan is simple and intuitive enough for an inexperienced user to quickly set up the scanner. 123Scan also increases efficiency by eliminating the need to manually configure devices. This scanner kit is the perfect option for any operation that values durability and practicality.Scanner Dimensions:Length: 7 5/16''Width: 5 1/4''Height: 3''Kit Includes:- 1 Scanner- 1 Compatible cradle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 1.3AH SLA Battery Replaces GE Simon XT Panel Security (ML1.3-67111111111132811111120)
- PEERLESS Flat TV Wall Mount, 3" to 75" Screen, 150 lb. Capacity (PF650)
- BATTERY CLERK AJC® MK ES7-12SA 12V 7Ah Sealed Lead Acid Battery (MK-ES7-12SA)
- DANTONA Battery, L37A34-1-0-2W (L37A34-1-0-2W)
- ZEBRA TECHNOLOGIES Zebra 23844-00-00R 7 1/2' AC Line Cord (105238440000)
- ZEBRA TECHNOLOGIES Zebra CBA-U21-S07ZBR 7' Straight Shielded USB Series A Connector (105U21S07ZBR)
- ZEBRA TECHNOLOGIES Zebra 7' USB Cable for Zebra DS3678 Scanner CBA-U42-S07PAR (105CBAU42S7R)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-ER3U4212SVW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (LI3678-SR0F003VZWW)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8108-SR7U2100AZW)
- HONEYWELL Ms7580G Scanner W/ Usb Cbl (MK7580-30B38-02-A)
- Zebra Technologies Barcode Readers & Accessories