Shop All Barcode Readers & Accessories
Zebra Technologies
Zebra DS3678-HP2F003VKWW Rugged Standard Range Barcode Scanner with Keypad and Color Display
Mfr # 105DS36HP2FW
Zoro # G211520318
Free Shipping & Returns
$1,504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Technologies
- MFR # 105DS36HP2FW
- Zoro # G211520318
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Scan with success using this Zebra DS3678-HP2F003VKWW rugged standard range barcode scanner with keypad and color display! This scanner is perfect for capturing both 1D and 2D standard barcodes. This scanner ultra-rugged design minimizes any potential damage allowing it to withstand wear-and-tear. This scanner is also built to withstand extreme heat and cold so it is a great option for warehouse environments with temperatures that fluctuate throughout the year. Additionally this scanner's PowerPrecision+ battery provides more than 100000 scans per full charge. For ultimate convenience this unit has both a keypad and color display.This scanner comes with access to Zebra's DataCapture DNA technology platform. This platform includes a variety of resources such as firmware software and apps to enhance your scanner's performance. Complimentary tools to help you manage your operation such as 123Scan software are also included. 123Scan software embeds the scanner's settings into one programming barcode which can then be used to configure multiple devices with a simple scan. 123Scan is simple and intuitive enough for an inexperienced user to quickly set up the scanner. 123Scan also increases efficiency by eliminating the need to manually configure devices. This scanner is the perfect option for any operation that values durability and practicality.Overall Dimensions:Width: 3''Depth: 5 5/8''Height: 7 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Chargesync Helix Coiled USB A to USB C Cable, Heather Gray (COILCABACVNV)
- AMPD 3 in 1 Multi Tip USB Connection Cable Rose Gold (AA-USB-3IN1-ROSEGOLD)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Rechargable SLA Battery For Model 294391 (ML18-1221159)
- MIGHTY MAX BATTERY 12 Volt 55 Ah Rechargeable GEL Sealed Lead Acid Battery (ML55-12GEL)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD20003VZWW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (LI3678-SR0F003VZWW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD3U4602VZW)
- ZEBRA TECHNOLOGIES Linear Imager, 140g Weight, 5 V (LI2208-SR00007ZZNA)
- ZEBRA TECHNOLOGIES Zebra STB3678-C100F3WW Green / Black Standard Cradle for 3678 Series (105STB36C1FW)
- ZEBRA TECHNOLOGIES Zebra CBA-U21-S07ZBR 7' Straight Shielded USB Series A Connector (105U21S07ZBR)
- HONEYWELL MOBILITY & SCANNING Honeywell, Voyager 1202G, Usb Kit (1202G-2USB-5)
- Zebra Technologies Barcode Readers & Accessories