Shop All Barcode Readers & Accessories
Zebra Technologies
Zebra DS3608-SR3U4600VZW Standard Range Barcode Scanner USB Kit with 7' USB Cord
Mfr # 105DS3646VZW
Zoro # G011583629
product price: $1,007.99
/ea
Free Shipping & Returns
$1,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 105DS3646VZW
- Zoro # G011583629
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Scan with success using this Zebra DS3608-SR3U4600VZW standard range barcode scanner USB Kit with 7' USB cord! This scanner is perfect for capturing both 1D and 2D standard barcodes. It can capture and process up to 20 barcodes at once from up to 5' away and its three feedback modes can be mixed and matched to suit a loud environment. The three feedback modes include red and green LEDs a loud beep tone and vibration. The vibration feature is particularly useful for instances when it is difficult to hear a beep tone. This scanner kit's ultra-rugged design minimizes any potential damage allowing it to withstand wear-and-tear. This scanner is also built to withstand extreme heat and cold so it is a great option for warehouse environments with temperatures that fluctuate throughout the year. This scanner kit includes a shielded USB cable designed for rigorous environments. Additionally this scanner's PowerPrecision+ battery provides 100000 scans per full charge.This scanner comes with access to Zebra's DataCapture DNA technology platform. This platform includes a variety of resources such as firmware software and apps to enhance your scanner's performance. Complimentary tools to help you manage your operation such as 123Scan software are also included. 123Scan software embeds the scanner's settings into one programming barcode which can then be used to configure multiple devices with a simple scan. 123Scan is simple and intuitive enough for an inexperienced user to quickly set up the scanner. 123Scan also increases efficiency by eliminating the need to manually configure devices. This unit is complete with a 7' USB cord. This scanner kit is the perfect option for any operation that values durability and practicality.Overall Dimensions:Length: 7 5/16''Width: 5 1/4''Height: 3''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Phi/334 Bare Lamp Only (PHI/334 BARE LAMP ONLY PHILIPS)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for HR-1234W-F2 - 6 Pack (ML9-12MP61138411623)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Honda ATC 125 M CB9A-A 1984 (YB9A-A34)
- MAXPOWER Proart Z790 Creator WIFI LGA 1700 ATX Motherboard (MA3451434)
- ZEBRA TECHNOLOGIES Linear Imager, 140g Weight, 5 V (LI2208-SR00007ZZNA)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR0F007ZZWW)
- ZEBRA TECHNOLOGIES Zebra DS9308-SR4U2100AZW DS9308-SR Black USB Barcode Scanner (105DS9308SR4)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-DP2F003VZWW)
- ZEBRA TECHNOLOGIES Zebra RS51B0-TBBHWR RS51B0 Bluetooth Ring Scanner with Back-of-Hand Trigger (105RS51B0TBB)
- ZEBRA TECHNOLOGIES Zebra STB3678-C100F3WW Green / Black Standard Cradle for 3678 Series (105STB36C1FW)
- KEYENCE Bl-781 Bar Code Scanner (BL-781)
- Zebra Technologies Barcode Readers & Accessories