Shop All Barcode Readers & Accessories
Zebra Technologies
Zebra DS2278-SR6U2100PRW DS2278-SR White Cordless USB Scanner Kit with Presentation Cradle
Mfr # 105DS2278SR6
Zoro # G211673786
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 105DS2278SR6
- Zoro # G211673786
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Add convenience and versatility to the scanning process using this Zebra DS2278-SR6U2100PRW DS2278-SR white cordless USB scanner kit with presentation cradle! The scanner comes pre-configured and ready for immediate use allowing you to save time and effort. It also increases efficiency through its superior algorithms which easily read poor-quality barcodes. It is powered by a cost-effective long-lasting 2400 mAh lithium ion battery reducing the need to make frequent battery replacements. This scanner's battery operates for up to 100 hours per full charge while it takes 6-14 hours to recharge the battery from empty depending on the charging method. Plus the scanner's point-and-shoot omni-directional scanning capabilities eliminate the need to perfectly align the imager and the barcode making it a simple and versatile tool to use.The scanner is perfect for switching between handheld and hands-free use. To activate the hands-free setting simply place the scanner in its included presentation cradle. The scanner provides simple integration which allows the user to easily add high-quality scanning to a tablet-based point of sale. This kit also comes with a USB cable for your convenience. This scanner is the perfect choice for boosting efficiency and reducing hassle.Scanner Dimensions:Length: 6 1/2''Width: 2 5/8''Height: 4''Presentation Cradle Dimensions:Length: 2 13/16''Width: 2 5/8''Height: 4 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE In Ceiling Back Encl for Pid 4104, PR (11942)
- ILB GOLD Replacement For Portalac, Pe6V4.5 Ups Battery (PE6V4.5 UPS BATTERY)
- LOWELL Tile Bridge for 4inSp (LBS4-DX)
- STREAMLIGHT Replcmt Batt, NiMH, 2600mAh, Streamlight (90339)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD20003VZWW)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR6U2100AZN)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR3U4210SFW)
- ZEBRA TECHNOLOGIES Zebra RS51B0-TBBHWR RS51B0 Bluetooth Ring Scanner with Back-of-Hand Trigger (105RS51B0TBB)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD3U4602VZW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR0F003VZWW)
- SQUIDS BY ERGODYNE 5542 S Black Phone Style Scanner Holster with Belt Loop (5542S)
- Zebra Technologies Barcode Readers & Accessories